Buy more than* S$200* and get FREE SHIPPING

Ironworks File Coarse

5.00 (1)
...see all>
Product Options
ADD TO CART
Shape Type Specification File Part Width W (mm) File Cut Roughness File Length (mm) Weight (kg) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Specification File Part Width W (mm) File Cut Roughness File Length (mm) Weight (kg) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
flat, Flat for iron work, Iron for rough pitch, Coarse mesh 30, 30 8cuts/cm, 8cuts/cm 300, 300 5.5 375, 375 7, 7 1PC 1 MHI30001 38660851 25.99 SGD
In stock
Half round, Semi-circle for iron work, Iron for rough pitch, Coarse mesh 21, 21 10cuts/cm, 10cuts/cm 200, 200 1.82 255, 255 6, 6 1PC 1 MHA20001 38661043 19.99 SGD
In stock
flat, Flat for iron work, Iron for rough pitch, Coarse mesh 21, 21 10cuts/cm, 10cuts/cm 200, 200 1.72 255, 255 5, 5 1PC 1 MHI20001 38660833 11.99 SGD
In stock
corner for iron work rough pitch, Coarse mesh 6, 6 12cuts/cm, 12cuts/cm 150, 150 - 195, 195 6 1PC 1 MKA15001 38661454 9.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 34, 34 7cuts/cm, 7cuts/cm 350, 350 - 435, 435 7.5 1PC 1 MHI35001 38660867 35.99 SGD
In stock
- - Coarse mesh 18 6cuts/cm, 6cuts/cm 400, 400 - 490, 490 18 1PC 1 MKA40001 38661506 82.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 34, 34 7cuts/cm, 7cuts/cm 350, 350 - 435, 435 10 1PC 1 MHA35001 38661077 44.99 SGD
Shipped after 2018-02-01
corner for iron work rough pitch, Coarse mesh 10 9cuts/cm, 9cuts/cm 250, 250 - 315, 315 10 1PC 1 MKA25001 38661472 15.99 SGD
In stock
round for iron work rough pitch, Coarse mesh 6, 6 12cuts/cm, 12cuts/cm 150, 150 - 195, 195 6 1PC 1 MMA15001 38661244 7.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 15 7cuts/cm, 7cuts/cm 350, 350 - 435, 435 15 1PC 1 MMA35001 38661287 119.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 22, 22 7cuts/cm, 7cuts/cm 350, 350 - 435, 435 22 1PC 1 MSA35001 38661707 43.99 SGD
Shipped after 2018-02-01
corner for iron work rough pitch, Coarse mesh 8, 8 10cuts/cm, 10cuts/cm 200, 200 - 255, 255 8 1PC 1 MKA20001 38661463 17.99 SGD
Shipped after 2018-02-01
corner for iron work rough pitch, Coarse mesh 12 8cuts/cm, 8cuts/cm 300, 300 - 375, 375 12 1PC 1 MKA30001 38661481 22.99 SGD
Shipped after 2018-02-01
round for iron work rough pitch, Coarse mesh 12 8cuts/cm, 8cuts/cm 300, 300 - 375, 375 12 1PC 1 MMA30001 38661271 20.99 SGD
In stock
- - Coarse mesh 12 12cuts/cm, 12cuts/cm 150, 150 - 195, 195 12 1PC 1 MSA15001 38661664 12.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 18 6cuts/cm, 6cuts/cm 400, 400 - 490, 490 18 1PC 1 MMA40001 38661296 81.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 36, 36 6cuts/cm, 6cuts/cm 400, 400 - 490, 490 11 1PC 1 MHA40001 38661086 109.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 15 10cuts/cm, 10cuts/cm 200, 200 - 255, 255 15 1PC 1 MSA20001 38661673 19.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 36, 36 6cuts/cm, 6cuts/cm 400, 400 - 490, 490 8.5 1PC 1 MHI40001 38660876 -
Discontinued
[x]
- - Coarse mesh 17 9cuts/cm, 9cuts/cm 250, 250 - 315, 315 17 1PC 1 MSA25001 38661682 21.99 SGD
Shipped after 2018-02-01
- - Coarse mesh 20, 20 8cuts/cm, 8cuts/cm 300, 300 - 375, 375 20 1PC 1 MSA30001 38661691 29.99 SGD
Shipped after 2018-02-01
Half round for iron work rough pitch, Coarse mesh 30, 30 8cuts/cm, 8cuts/cm 300, 300 - 375, 375 8.5 1PC 1 MHA30001 38661061 29.99 SGD
In stock
flat, Flat for iron work, Iron for rough pitch, Coarse mesh 16, 16 12cuts/cm, 12cuts/cm 150, 150 0.82 195, 195 4, 4 1PC 1 MHI05001 38660824 8.99 SGD
In stock
Half round, Semi-circle for iron work, Iron for rough pitch, Coarse mesh 25, 25 9cuts/cm, 9cuts/cm 250, 250 3 315, 315 7, 7 1PC 1 MHA25001 38661052 24.99 SGD
In stock
round, Circle for iron work, Iron for rough pitch, Coarse mesh 8, 8 10cuts/cm, 10cuts/cm 200, 200 1 255, 255 8, 8 1PC 1 MMA20001 38661253 10.99 SGD
Shipped after 2018-02-05
Half round, Semi-circle for iron work, Iron for rough pitch, Coarse mesh 16, 16 12cuts/cm, 12cuts/cm 150, 150 0.74 195, 195 4.5, 4.5 1PC 1 MHA15001 38661034 12.99 SGD
In stock
round, Circle for iron work, Iron for rough pitch, Coarse mesh 10, 10 9cuts/cm, 9cuts/cm 250, 250 1.88 315, 315 10, 10 1PC 1 MMA25001 38661262 13.99 SGD
In stock
Corner Iron for Coarse mesh 15, 15 7cuts/cm, 7cuts/cm 350, 350 - 435, 435 15, 15 1PC 1 MKA35001 38661497 36.99 SGD
In stock
flat, Flat for iron work, Iron for rough pitch, Coarse mesh 25, 25 9cuts/cm, 9cuts/cm 250, 250 3.22 315, 315 6, 6 1PC 1 MHI25001 38660842 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Molding of hard plastic
5
From Japan
On 2015-10-14 14:50:56
I am pleased with cutting for plastics and aluminum with an easy-to-use size for amateur's work.
This review is about item#38661043.

Related Products