Buy more than* S$200* and get FREE SHIPPING

TN-48J Toner Import TN-650

2.00 (2)
Printable Number of Sheets (Printing A4/5%)
8000
Type
Monochrome laser printer / multifunction machine for monochrome
Color
Black
Type
Import
Compatible
HL-5380DN/5350DN/5340D, MFC-8380DN/8890DW
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TN-48J (imports) 38851014 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Printing the printer
1
From Japan
On 2015-09-11 23:47:14
A vertical stripe pattern appeared at the end 3 cm shortly after use. The same phenomenon occurs even if the drum is changed. When checking the toner cartridge, the toner sticks to the developing roller and the toner leaks abnormally when looking at the state. Thanks to that, two drums also had streaks of scratches and damaged the toner, but the damage on the drum was greater. I regret only having bought it. . . .
This review is about item#38851014.
copy
3
From Japan
On 2014-06-14 11:29:55
It can be used without problems.
This review is about item#38851014.