Buy more than* S$200* and get FREE SHIPPING

Sealed Subminiature Basic Switch D2SW

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Contact Interval Rated Current (A) Minimum Adaptable Load Terminal Type Mechanical Durability Impact Resistance (Malfunction) Contact Arrangement Contact Materials Rated Voltage (V) Contact Specification Ambient Humidity Actuator Type Impact Resistance PTI Tracking Characteristics Contact Resistance (mohm) Appliance Classes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Interval Rated Current (A) Minimum Adaptable Load Terminal Type Mechanical Durability Impact Resistance (Malfunction) Contact Arrangement Contact Materials Rated Voltage (V) Contact Specification Ambient Humidity Actuator Type Impact Resistance PTI Tracking Characteristics Contact Resistance (mohm) Appliance Classes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5mm 0.1 DC5V 1mA Solder terminal 5 million or more times (60 times / min) Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L2H 38611623 -
Discontinued
[x]
- - - - - - - - - - - - - - - -   1PC 1 D2SW-3L2H 38611544 3.99 SGD
In stock
0.5mm 3 DC5V 160mA Soldering terminal 5 million times or more (60 times / min) Up to 300m / s <SUP> 2 </ SUP> 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Hinge Lever Up to 1000m / s <SUP> 2 </ SUP> 175 30 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3L1H 38611517 -
Discontinued
[x]
0.5mm 3 DC5V 160mA Lead wire type (300mm) 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 50 or less (initial value) Class I   1PC 1 D2SW-3L2M 38611553 4.99 SGD
In stock
0.5mm 3 DC5V 160mA Lead wire type (300mm) 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Earl hinge lever type Max1000m/s2 175 50 or less (initial value) Class I   1PC 1 D2SW-3L3M 38611587 4.99 SGD
In stock
0.5mm 3 DC5V 160mA Lead wire type (300mm) 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 50 or less (initial value) Class I   1PC 1 D2SW-3M 38611501 4.99 SGD
In stock
0.5mm 0.1 DC5V 1mA Lead wire type (300mm) 5 million or more times (60 times / min) Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 70 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L2M 38611641 -
Discontinued
[x]
0.5mm 0.1 DC5V 1mA Lead wire (300mm) - Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 70 or less (initial value) Class I   1PC 1 D2SW-01L2M 39036785 5.99 SGD
In stock
0.5mm 0.1 DC5V 1mA # 110 tab terminals 5 million or more times (60 times / min) Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L2T 38611632 -
Discontinued
[x]
0.5mm 0.1 DC5V 1mA # 110 tab terminals - Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L2T 39036794 7.99 SGD
Shipped after 2018-07-02
0.5mm 0.1 DC5V 1mA Solder terminal 5 million or more times (60 times / min) Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Earl hinge lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L3H 38611657 -
Discontinued
[x]
0.5mm 0.1 DC5V 1mA Solder terminal - Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Earl hinge lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L3H 39036803 6.99 SGD
Shipped after 2018-07-02
0.5mm 0.1 DC5V 1mA Lead wire type (300mm) 5 million or more times (60 times / min) Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 70 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01M 38611605 -
Discontinued
[x]
0.5mm 3 DC5V 160mA Solder terminal - Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 30 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3H 39036837 -
Discontinued
[x]
0.5mm 3 DC5V 160mA Lead wire type (300mm) 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Hinge lever type Max1000m/s2 175 50 or less (initial value) Class I   1PC 1 D2SW-3L1M 38611526 -
Discontinued
[x]
0.5mm 3 DC5V 160mA Lead wire (300mm) - Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Hinge lever type Max1000m/s2 175 50 or less (initial value) Class I   1PC 1 D2SW-3L1M 39036855 4.99 SGD
In stock
0.5mm 3 DC5V 160mA Lead wire (300mm) - Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3L2M 39036873 -
Discontinued
[x]
0.5mm 3 DC5V 160mA PCB terminals 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Earl hinge lever type Max1000m/s2 175 30 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3L3D 38611571 4.99 SGD
Shipped after 2018-07-23
0.5mm 0.1 DC5V 1mA Solder terminal - Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01H 39036751 6.99 SGD
Shipped after 2018-07-02
0.5mm 0.1 DC5V 1mA Solder terminal 5 million or more times (60 times / min) Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Hinge lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L1H 38611614 -
Discontinued
[x]
0.5mm 0.1 DC5V 1mA Solder terminal - Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Hinge lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L1H 39036767 6.99 SGD
Shipped after 2018-06-29
0.5mm 0.1 DC5V 1mA Lead wire (300mm) - Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Earl hinge lever type Max1000m/s2 175 70 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L3M 39036812 8.99 SGD
Shipped after 2018-06-29
0.5mm 0.1 DC5V 1mA Solder terminal - Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01L2H 39036776 7.99 SGD
In stock
0.5mm 3 DC5V 160mA Solder terminal 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Earl hinge lever type Max1000m/s2 175 30 or less (initial value) Class I   1PC 1 D2SW-3L3H 38611562 2.99 SGD
In stock
0.5mm 3 DC5V 160mA Lead wire (300mm) - Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Earl hinge lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3L3M 39036891 -
Discontinued
[x]
0.5mm 3 DC5V 160mA Lead wire (300mm) - Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3M 39036907 -
Discontinued
[x]
0.5mm 3 DC5V 160mA # 110 tab terminals 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 30 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3T 38611492 26.99 SGD
Shipped after 2018-08-10
0.5mm 0.1 DC5V 1mA Solder terminal 5 million or more times (60 times / min) Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01H 38611596 -
Discontinued
[x]
0.5mm 0.1 DC5V 1mA Lead wire (300mm) - Max300m/s2 1c Gold alloy DC30 Crossbar 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 70 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-01M 39036821 7.99 SGD
Shipped after 2018-06-29
0.5mm 3 DC5V 160mA Solder terminal - Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Hinge lever type Max1000m/s2 175 30 or less (initial value) Class I   1PC 1 D2SW-3L1H 39036846 2.99 SGD
In stock
0.5mm 3 DC5V 160mA Solder terminal - Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Hinge roller lever type Max1000m/s2 175 30 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3L2H 39036864 -
Discontinued
[x]
0.5mm 3 DC5V 160mA Lead wire type (1000mm) 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Hinge lever type Max1000m/s2 175 50 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3L1M-0 38611535 7.99 SGD
Shipped after 2018-08-10
0.5mm 3 DC5V 160mA Solder terminal 5 million or more times (60 times / min) Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Pin plunger models Max1000m/s2 175 30 or less (initial value) Class I   1PC 1 D2SW-3H 38611483 2.99 SGD
In stock
0.5mm 3 DC5V 160mA Solder terminal - Max300m/s2 1c Silver AC125 Rivet 95% RH (at 5 to 35 deg C) Earl hinge lever type Max1000m/s2 175 30 or less (initial value) Class I *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2SW-3L3H 39036882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Change clutch switch
5
From Japan
On 2018-02-13 09:00:28
It is used for the switch of Brembo's clutch master. It is waterproof and highly reliable.
This review is about item#38611535.
For position detection
5
From Japan
On 2017-03-28 11:57:46
Because it is waterproof type, it can be used in dusty, moisture-proof environments and has high reliability, so we use this item when exchanging non-waterproof type.
This review is about item#38611544.
Used for work
3
From Japan
On 2017-01-16 14:51:51
It is a seal type and it's good not to choose the place of use. For small size 3A and capacity also
This review is about item#38611553.
For repair of washing machine on / off switch
5
From Japan
On 2015-08-29 18:27:38
The on / off switch of the washing machine stopped moving and purchased for replacement. You can use with Omron's switch with confidence.
This review is about item#38611501.
Used in water, dusty environment
5
From Japan
On 2013-06-26 22:44:58
It was securely wrapped in an air pack, it was relieved to be in a solid box. Since the switch itself uses the performance as stated IP67 many times, worry is unnecessary.
This review is about item#38611544.

Related Products