Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Flag Hinge

Purpose
Steel door etc.
Material (vane)
SUS304
Dimensions C (mm)
3
Dimension F (mm)
12
...see all>
Product Options
ADD TO CART
Dimension G(mm) Finishing Name Plate Thickness (mm) Dimensions B (mm) Material (Shaft) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Finishing Name Plate Thickness (mm) Dimensions B (mm) Material (Shaft) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 (Feather) HL (axis) Uni-chrome plated 4 x 153R 6 Miritappu 4 72.5 SS400 4 55 148 Right 1Sheet 1 K-41-153HR 09359007 26.99 SGD
Shipped after 2018-06-28
20 (Feather) HL (axis) Uni-chrome plated 4 x 127R 6 Miritappu 4 62 SS400 4 55 127 Right 1Sheet 1 K-41-127HR 09358982 21.99 SGD
Shipped after 2018-06-28
20 (Feather) HL (axis) Uni-chrome plated 4 x 127L 6 Miritappu 4 62 SS400 4 55 127 Left 1Sheet 1 K-41-127HL 09358991 -
Discontinued
[x]
18 (Feather) HL (axis) Uni-chrome plated 3 x 127L 5 Miritappu 3 62 SS400 3 56 127 Left 1Sheet 1 K-40-127HL 09358937 15.99 SGD
Shipped after 2018-06-28
18 (Feather) HL (axis) Uni-chrome plated 3 x 127R 5 Miritappu 3 62 SS400 3 56 127 Right 1Sheet 1 K-40-127HR 09358921 15.99 SGD
Shipped after 2018-06-28
20 (Feather) HL (axis) Fabric 4 x 127R 6 Miritappu 4 62 SUS304 4 55 127 Right 1Sheet 1 K-41A-127HR 09359086 26.99 SGD
Shipped after 2018-06-28
20 (Feather) HL (axis) Fabric 4 x 153R 6 Miritappu 4 72.5 SUS304 4 55 148 Right 1Sheet 1 K-41A-153HR 09359104 30.99 SGD
Shipped after 2018-06-28
20 (Feather) HL (axis) Uni-chrome plated 4 x 153L 6 Miritappu 4 72.5 SS400 4 55 148 Left 1Sheet 1 K-41-153HL 09359016 26.99 SGD
Shipped after 2018-06-28
20 (Feather) HL (axis) Fabric 4 x 153L 6 Miritappu 4 72.5 SUS304 4 55 148 Left 1Sheet 1 K-41A-153HL 09359113 30.99 SGD
Shipped after 2018-06-28
20 (Feather) HL (axis) Fabric 4 x 127L 6 Miritappu 4 62 SUS304 4 55 127 Left 1Sheet 1 K-41A-127HL 09359095 26.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products