Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Static Rating Load Cor (N) Standard Static Load Rating Cor (KN) Standard Dynamic Load Rating Cr (N) The Standard Dynamic Load Rating Cr (KN) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Material Type JIS Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load Cor (N) Standard Static Load Rating Cor (KN) Standard Dynamic Load Rating Cr (N) The Standard Dynamic Load Rating Cr (KN) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Material Type JIS Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 15 0.3 9 5.6 32 2.83 High carbon-chromium bearing steel - - 1PC 1 6002 38638101 2.99 SGD
Shipped after 2018-01-22
- - - - - - 40 1 - 16.8 68 11.5 High carbon-chromium bearing steel - - 1PC 1 6008 38638162 6.99 SGD
Shipped after 2018-01-22
- 21.43 - 30.26 9000 7500 55 1.1 - - 90 - High carbon-chromium bearing steel - - 1PC 1 6011 88635111 12.99 SGD
Shipped after 2018-01-22
- 24.22 - 31.66 8000 6700 60 1.1 - - 95 - High carbon-chromium bearing steel - - 1PC 1 6012 88635127 13.99 SGD
Shipped after 2018-01-22
- - - - - - 12 0.3 8 5.1 28 2.39 Highcarbon-chromiumbearingsteel Openform - 1PC 1 6001 38638092 2.99 SGD
Shipped after 2018-01-22
- - - - - - 30 1 13 13.2 55 8.3 Highcarbon-chromiumbearingsteel Openform - 1PC 1 6006 38638144 4.99 SGD
Shipped after 2018-01-22
- - - - - - 45 1 16 21 75 15.1 Highcarbon-chromiumbearingsteel Openform - 1PC 1 6009 38638171 8.99 SGD
Shipped after 2018-01-22
25200 - 30500 - 7700 - 65 - 18 - 100 - - - 0 1pc 1 6013 17661805 19.99 SGD
Shipped after 2018-01-22
- - - - - - 10 0.3 8 4.55 26 1.97 High carbon, chromium bearing steel. Open type (open form) - 1PC 1 6000 38638083 2.99 SGD
Shipped after 2018-01-22
- - - - - - 17 0.3 10 6.8 35 3.35 High carbon, chromium bearing steel. Open type (open form) - 1PC 1 6003 38638117 2.99 SGD
Shipped after 2018-01-22
- - - - - - 35 1 14 16 62 10.3 High carbon, chromium bearing steel. Open type (open form) - 1PC 1 6007 38638153 5.99 SGD
Shipped after 2018-01-22
- - - - - - 50 1 16 21.8 80 16.6 High carbon, chromium bearing steel. Open type (open form) - 1PC 1 6010 38638187 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Snow blower repair
5
From Japan
On 2017-12-28 08:33:03
Rapid delivery with low price. The price is not different from the genuine parts, but the price is very different
This review is about item#38638153.
Mechanical repair
5
From Japan
On 2017-11-02 16:58:46
Even compared with products of the same model number of major manufacturers, it is possible to use without problems.
This review is about item#88635111.
Maintenance of motorcycle clutch
5
From Japan
On 2017-10-10 21:57:38
The performance is not inferior to general things made in Japan. Rusting There is no unnecessary backlash and the state is also good.
This review is about item#38638083.
As a substitute for genuine parts
5
From Japan
On 2017-06-07 16:18:40
It is a wonderfully made product, it is very helpful at a cheaper price with different digits.
This review is about item#38638083.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 14:59:40
It is before maintenance work, exchange from around July to August
This review is about item#38638135.
For bytes
5
From Japan
On 2017-03-23 17:11:52
Performance is sufficient. It is an item more than price. I will recommend it.
This review is about item#38638083.
Motorcycle maintenance
5
From Japan
On 2016-07-22 21:28:50
There is no problem at all. Because it is cheap, it is saved.
This review is about item#38638117.
Parts in the prime mover
5
From Japan
On 2016-07-07 16:06:31
You can exchange bearings cheaply. I still do not know durability etc only by installation.
This review is about item#38638092.
Maintenance for car
4
From Japan
On 2016-05-17 16:30:41
I exchanged when I broke the mission, but there is no problem even until now.
This review is about item#38638162.
As a consumable part of the machine.
5
From Japan
On 2015-10-27 09:47:10
I am firm.
This review is about item#38638101.

Related Products