Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steering Lock 7

5.00 (1)
Caution
Provided with protective tape against scratches and depending on the mounting state and desorption method , there is a fear that the steering may get scratched Even within the effective dimension value, you may not be able to mount due to the shape. C
Effective Dimension (mm)
Steering diameter / 165-345
Weight (g)
1650
Overall Length (mm)
(Maximum: / 680) 484
Accessories
Scratch protective tape (50 mm x 100 mm) x 2 private key x 3pc (* Features a round hole key cannot replicate the nature of the product,.Please note earnestly to loss.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38613687 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it as a handle lock.
5
From Japan
On 2014-06-27 13:57:26
It is easy to use and it fits the steering wheel and uses it very conveniently.
This review is about item#38613687.