Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
JIS Grade Standard Static Rating Load Cor (N) Standard Static Load Rating Cor (KN) Standard Dynamic Load Rating Cr (N) The Standard Dynamic Load Rating Cr (KN) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Grade Standard Static Rating Load Cor (N) Standard Static Load Rating Cor (KN) Standard Dynamic Load Rating Cr (N) The Standard Dynamic Load Rating Cr (KN) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 30 1 16 19.5 62 11.3 High carbon chromium bearing steel Open form 1PC 1 6206 38638257 5.99 SGD
In stock
- - - - - - - 50 1.1 20 35 90 23.2 High carbon chromium bearing steel Open form 1PC 1 6210 38638293 12.99 SGD
In stock
- - - - - - - 35 1.1 17 25.7 72 15.3 High carbon chromium bearing steel Open form 1PC 1 6207 38638266 6.99 SGD
In stock
0 44000 - 62000 - 6000 - 70 - 24 - 125 - - - 1pc 1 6214 17661814 28.99 SGD
In stock
- - - - - - - 40 1.1 18 29.1 80 17.8 Highcarbon-chromiumbearingsteel Openform 1PC 1 6208 38638275 8.99 SGD
In stock
- - 40.00 - 57.21 6300 5300 65 1.5 23 - 120 - High carbon-chromium bearing steel - 1PC 1 6213 88635154 21.99 SGD
In stock
- - - - - - - 45 1.1 19 32.5 85 20.4 High carbon-chromium bearing steel - 1PC 1 6209 38638284 11.99 SGD
In stock
- - 29.22 - 43.38 7500 6300 55 1.5 21 - 100 - High carbon-chromium bearing steel - 1PC 1 6211 88635136 14.99 SGD
In stock
- - 32.93 - 47.76 7000 6000 60 1.5 22 - 110 - High carbon-chromium bearing steel - 1PC 1 6212 88635145 17.99 SGD
In stock
- - - - - - - 10 0.6 9 5.1 30 2.39 High carbon, chromium bearing steel. Open type (open form) 1PC 1 6200 38638196 1.99 SGD
In stock
- - - - - - - 12 0.6 10 6.1 32 2.75 High carbon, chromium bearing steel. Open type (open form) 1PC 1 6201 38638205 2.99 SGD
In stock
- - - - - - - 15 0.6 11 7.75 35 3.6 High carbon, chromium bearing steel. Open type (open form) 1PC 1 6202 38638214 2.99 SGD
In stock
- - - - - - - 17 0.6 12 9.6 40 4.6 High carbon, chromium bearing steel. Open type (open form) 1PC 1 6203 38638223 2.99 SGD
Shipped after 2018-01-23
- - - - - - - 20 1 14 13.5 47 6.55 High carbon, chromium bearing steel. Open type (open form) 1PC 1 6204 38638232 3.99 SGD
In stock
- - - - - - - 25 1 15 14 52 7.85 High carbon, chromium bearing steel. Open type (open form) 1PC 1 6205 38638241 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-02 16:58:11
Even compared with products of the same model number of major manufacturers, it is possible to use without problems.
This review is about item#38638241.
As a substitute for motorcycle parts
5
From Japan
On 2017-07-10 17:35:28
I could use it without any problem for a substitute for the front shaft part of the motorcycle.
This review is about item#38638205.
Maintenance of machine
5
From Japan
On 2017-05-20 23:11:07
It is cheap and can be used without problems. I am saved. I will also purchase it.
This review is about item#38638275.
Maintenance
3
From Japan
On 2017-01-13 19:10:59
It was a pity that the ball was exposed. I also want a seal.
This review is about item#38638223.
Repair of the gear part of the motorcycle
5
From Japan
On 2016-12-11 21:48:57
The price is cheap and there is no problem in use at all. I will also purchase it.
This review is about item#38638205.
For motorcycle engine
5
From Japan
On 2016-08-07 01:06:44
It was used as a bearing of a 250 CC engine. I tried using it because it was cheaper than NTN. I exchanged and ran about 300 km, but for now I can use it without problems.
This review is about item#38638223.
Used for crank bearing of engine cutter
5
From Japan
On 2016-08-03 19:15:34
We use it no different from other brand bearings. The price is also inexpensive, and the performance is also very good. Thanks to the Osaka soul.
This review is about item#38638214.
Auto Repair
5
From Japan
On 2016-05-21 22:44:22
It is very good with abundant size.
This review is about item#38638232.
For old car
5
From Japan
On 2016-04-07 23:58:35
Purchased for the primary shaft of the mission.
This review is about item#38638257.
pulley
5
From Japan
On 2016-03-16 22:19:40
It can be used without problems.
This review is about item#38638284.

Related Products