Buy more than* S$200* and get FREE SHIPPING

T-Type Stripper T-5

5.00 (2)
Compatible Electric Wire Range AWG (#)
18-10 (single wire) 20-12 (twisted wire)
Core Wire Diameter (mm)
1.0-2.6 (single wire) 0.8-2.0 (more lines)
Scalping Ability
(Single line) AWG18-10, (twisted wire) AWG20-12
Nominal Sectional Area (mm2)
0.75-5.5 (single wire) 0.5-3.5 (more lines)
Weight (g)
115
Overall Length (mm)
160
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 45-120 38613775 36.63 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring, mainly VVF1.6mm ~ Peel
5
From Japan
On 2015-11-30 22:26:24
I have used for many years ... very easy to use!
This review is about item#38613775.
Electrical construction
5
From Japan
On 2013-02-06 17:51:39
This stripper is using from 15 years ago. We are using 10 or more up to now. For short in the cut surface at the time of the hot line work most of the replacement reason was melted. Hinge part about two up to now there was a thing that became difficult to use loose. Place the handle portion and the distal end has changed from those days. Because that has the Giza in the addendum, convenient little things Tsumame. The handle portion has become easier to put the force becomes the cover of the wall thickness. The reason it has been used for this order to cut as good as surprising. Cut and sputtering the VVF2.0-3C. Cut and convenient as it is to take the clothing. It might be better even after 3mm position long the cut surface as demand. Furthermore easy to enter a force if a little more Gotsuku handle portion.
This review is about item#38613775.

Related Products