Buy more than* S$200* and get FREE SHIPPING

CB01 Waterproof Connector Socket Housing

2.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
1000min./DC500V
Material (Housing)
PBT(UL94V-0)
Housing
White
Protection Level
IP67
Withstand Voltage
AC1000 r.m.s
Rated Voltage (V)
250
Pitch (mm)
2.5
...see all>
Product Options
ADD TO CART
Number of Poles Type Compatible Substrate Dimensions (mm) Electric Wire Covering Outer Diameter (mm) Contact Resistance (mohm) Rated Current (A) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Type Compatible Substrate Dimensions (mm) Electric Wire Covering Outer Diameter (mm) Contact Resistance (mohm) Rated Current (A) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 Relay-board - phi1.0 to 1.3 (Max)15 (Max)3 -40 to 105 1Pack(10PC) 1 CB01A6-05N0-01 38637821 20.99 SGD
Shipped after 2018-04-23
3 Relay-board - phi1.0 to 1.3 (Max)15 (Max)3 -40 to 105 1Pack(10PC) 1 CB01A6-03N0-01 38637803 18.99 SGD
Shipped after 2018-04-27
2 Relay Board (Thickness 1.6 phi 1.0-1.3 (Maximum) 15 (Maximum) 3 -40 to 105 1Pack(10PC) 1 CB01A6-02N0-01 38637785 13.99 SGD
Shipped after 2018-04-23
2 Relay Board (Thickness 1.6 phi 1.3-1.7 (Maximum) 15 (Maximum) 3 -40 - 105 1Pack(10PC) 1 CB01A6-02N0-02 38637794 13.99 SGD
Shipped after 2018-04-23
3 Relay Board (Thickness 1.6 phi 1.3-1.7 (Maximum) 15 (Maximum) 3 -40 - 105 1Pack(10PC) 1 CB01A6-03N0-02 38637812 18.99 SGD
Shipped after 2018-04-23
5 Relay Board (Thickness 1.6 phi 1.3-1.7 (Maximum) 15 (Maximum) 3 -40 - 105 1Pack(10PC) 1 CB01A6-05N0-02 38637837 20.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Harness production
2
From Japan
On 2016-12-07 00:12:27
I am using it in a hurry, but it is expensive ~ Manufacturer 1000 LOT Why is it cheap?
This review is about item#38637837.
Harness production
3
From Japan
On 2015-06-03 15:37:34
I do not do a detailed comment as I think that it is not an amateur because it is a dedicated application, a product that can not be used without a crimping tool, this buyer
This review is about item#38637812.

Related Products