Buy more than* S$200* and get FREE SHIPPING

CB01 Waterproof Connector Plug Housing

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Among the general appliances which require water-proof performance are bath appliances, toilet scrubber, hot water equipment, industrial refrigerator, washing machine, water purifier, motor, outdoor motor etc.
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Operating Temperature Range (deg C) Compatible Substrate Dimensions (mm) Number of Poles Electric Wire Covering Outer Diameter (mm) Pitch (mm) Contact Resistance (mohm) Type Insulation Resistance (Mohm) Material (Housing) Housing Protection Level Rated Current (A) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Operating Temperature Range (deg C) Compatible Substrate Dimensions (mm) Number of Poles Electric Wire Covering Outer Diameter (mm) Pitch (mm) Contact Resistance (mohm) Type Insulation Resistance (Mohm) Material (Housing) Housing Protection Level Rated Current (A) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1Pack(10PC) 1 CB01A5-02N0-01 38637846 11.99 SGD
In stock
250 -40 to 105 - 5 phi1.0 to 1.3 2.5 (Max)15 Relay 1000min./DC500V PBT(UL94V-0) White IP67 (Max)3 AC1000 r.m.s 1Pack(10PC) 1 CB01A5-05N0-01 38637882 23.99 SGD
In stock
250 -40 to 105 1.6 (thickness) 3 phi1.0 to 1.3 2.5 (Max)15 Relay 1000min./DC500V PBT(UL94V-0) White IP67 (Max)3 AC1000 r.m.s 1Pack(10PC) 1 CB01A5-03N0-01 38637864 16.99 SGD
Shipped after 2018-03-02
250 -40 - 105 (Thickness 1.6 2 phi 1.3-1.7 2.5 (Maximum) 15 For connection unit 1000min./DC500V PBT(UL94V-0) White IP67 (Maximum) 3 AC1000 r.m.s 1Pack(10PC) 1 CB01A5-02N0-02 38637855 11.99 SGD
In stock
250 -40 - 105 (Thickness 1.6 3 phi 1.3-1.7 2.5 (Maximum) 15 For connection unit 1000min./DC500V PBT(UL94V-0) White IP67 (Maximum) 3 AC1000 r.m.s 1Pack(10PC) 1 CB01A5-03N0-02 38637873 16.99 SGD
In stock
250 -40 - 105 (Thickness 1.6 5 phi 1.3-1.7 2.5 (Maximum) 15 For connection unit 1000min./DC500V PBT(UL94V-0) White IP67 (Maximum) 3 AC1000 r.m.s 1Pack(10PC) 1 CB01A5-05N0-02 38637891 23.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Foolishly
3
From Japan
On 2016-03-16 00:40:45
Is it good crimping pliers or people who do not have an automatic machine, how do you buy at this price ~
This review is about item#38637855.
Replace the connector of the part to be exposed to water
5
From Japan
On 2012-10-29 18:38:43
It is troublesome to search, so I want the receptacle and housing to be packed on the same page. It should be easy to understand when that person orders together or when ordering individually.
This review is about item#38637846.

Related Products