Buy more than* S$200* and get FREE SHIPPING

CB01 Waterproof Connector Contact

3.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Phosphorus bronze / tin plated
...see all>
Product Options
ADD TO CART
Specification Covering Outer Diameter (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Covering Outer Diameter (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Wire Range) AWG # 22-28 (MAXIMUM) phi 1.6 F 1Pack(100PC) 1 CB01C6-010A 38637907 8.99 SGD
In stock
(Wire Range) AWG # 20-22 (MAXIMUM) phi 1.7 F 1Pack(100PC) 1 CB01C6-020A 38637916 8.99 SGD
In stock
(Wire Range) AWG # 22-28 (MAXIMUM) phi 1.6 M 1Pack(100PC) 1 CB01C5-010A 38637925 8.99 SGD
In stock
(Wire Range) AWG # 20-22 (MAXIMUM) phi 1.7 M 1Pack(100PC) 1 CB01C5-020A 38637934 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Relay wiring work
4
From Japan
On 2018-01-22 17:09:14
Easy to work Better buy and better unit price if it is a little cheaper
This review is about item#38637907.
You already have to crimp it for the housing connector
3
From Japan
On 2017-03-21 23:54:44
This type has only a chain, so it was cut though it was expensive but it is expensive as you can buy it from an agent. It is fortunate that it becomes inexpensive in 1000 units with cut material.
This review is about item#38637907.
Electrical waterproofing
3
From Japan
On 2014-11-05 21:14:28
I was deceived by the size of the picture and I bought a thing that I can not use at all
This review is about item#38637907.

Related Products