Buy more than* S$200* and get FREE SHIPPING

CL07 Water-Proof Connector Socket Housing

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Bath, toilet, heater, washing machine, water purifier, outdoor motor, freezer showcases, etc
Compatible Substrate Dimensions (mm)
(Thickness 1.6
Contact Resistance (mohm)
(Maximum) 10
Insulation Resistance (Mohm)
1000min./DC500V
Material (Housing)
PBT(UL94V-0)
Protection Level
IP67
Rated Current (A)
(Maximum) 10
Withstand Voltage
AC1700 r.m.s
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 - 105
Pitch (mm)
5.8
Type
Relay Board
...see all
Product Options
ADD TO CART
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1Pack(10PC) 1 CL07D02A 38637943 12.95 SGD
In stock
3 1Pack(10PC) 1 CL07D03A 38637952 18.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring in the vehicle hood, the scene in the ignition branch line extension, etc.
5
From Japan
On 2016-12-02 16:43:19
Mail / Female, purchased or phenol / Amphenol pair that, we use. Buy the 2P object and the 3P product, we have selectively used depending on the application. Special trouble is I think good things because it does not have occurred. If there is variation in the color of the harness should be noted that the good you but. Notes to those who are considering the purchase is, but I think that can be seen servants who separately contact is necessary, please be careful because the waterproof color of the dedicated to the fitting portion of the contact is also required.
This review is about item#38637943.
Wiring connection
5
From Japan
On 2015-02-12 18:58:52
Easy to use. I want to buy more cheaply.
This review is about item#38637943.

Related Products