Buy more than* S$200* and get FREE SHIPPING

CL07 Water-Proof Connector Plug Housing

3.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Bath, toilet, heater, washing machine, water purifier, outdoor motor, freezer showcases, etc
Compatible Substrate Dimensions (mm)
(Thickness 1.6
Contact Resistance (mohm)
(Maximum) 10
Insulation Resistance (Mohm)
1000min./DC500V
Material (Housing)
PBT(UL94V-0)
Protection Level
IP67
Rated Current (A)
(Maximum) 10
Withstand Voltage
AC1700 r.m.s
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 - 105
Pitch (mm)
5.8
Type
For connection unit
...see all>
Product Options
ADD TO CART
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1Pack(10PC) 1 CL07D02M 38637961 10.99 SGD
Shipped after 2018-01-22
3 1Pack(10PC) 1 CL07D03M 38637977 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
I am using it for machine maintenance.
5
From Japan
On 2017-10-23 22:37:49
This product is a reliable item. It was a very good item. I use it every time.
This review is about item#38637961.
Waterproof connection of equipment at sea
2
From Japan
On 2017-03-07 10:20:35
Since it was my first order, I did not know what to do, so I had to order three times and this kind of item was a set sale, so I wanted an explanation.
This review is about item#38637961.
Wiring in vehicle hood hood, extension of spot branch line at site, etc.
5
From Japan
On 2016-12-02 16:44:44
Separately, contact and color are necessary. It is easy to use harness.
This review is about item#38637961.
During machine maintenance
1
From Japan
On 2015-11-12 13:43:57
Connector contacts and packing are sold separately and the number of entries is 100 (male 100, female 100 is sold separately). Housing itself is insufficient 10 If you do not purchase after checking well, there will be a lot of waste Connector male and female packing set to the number of housings I would like you to sell the combined items
This review is about item#38637961.
Wiring connection
5
From Japan
On 2015-02-12 19:00:38
Easy to use. I want to buy it cheaper.
This review is about item#38637961.

Related Products