Buy more than* S$200* and get FREE SHIPPING

Round-Bottom Garbage Bag, With Box

4.83 (12)
Dimensions (Horizontal x Vetical) (mm)
650x900
Capacity (L)
45
Type
Translucent
Thickness (mm)
0.015
Material
HIGH DENSITY POLYETHYLENE (HDPE)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200Sheet) 1 - 38613802 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
garbage bag
5
From Japan
On 2015-11-11 21:44:22
Convenience There are skilled
This review is about item#38613802.
Variety, such as office trash leftovers can bottle
5
From Japan
On 2015-05-21 16:07:54
Recently you, but garbage bags had felt that easy to tear good for everyday use if this Also I like even semi-transparent for office documents
This review is about item#38613802.
Use the prize to the shop customers
5
From Japan
On 2015-05-20 19:01:10
Easy to put in because it is a round bottom. Strength in is so-so.
This review is about item#38613802.
Garbage bag
5
From Japan
On 2015-05-03 23:31:12
Easy to use
This review is about item#38613802.
It uses as an inner bag of the designated garbage bags of household waste
5
From Japan
On 2015-03-11 15:02:11
Also it is easy to put to the specified garbage bag there is a sense of stability because it is a round-bottom
This review is about item#38613802.
Secretary garbage site waste
5
From Japan
On 2014-12-05 16:45:58
This is a good. It is hard to cut even put a lot of somewhat distorted ones. And there a little more thick, is the best the more variations of capacity.
This review is about item#38613802.
For 45L of the trash
5
From Japan
On 2014-07-05 11:50:54
The box is a little large, it may be good because are stable when placed in reverse. Garbage bag itself, strength also has enough there satisfaction.
This review is about item#38613802.
Use the garbage can out of the office
5
From Japan
On 2014-05-22 14:45:50
We are satisfied at a low price.
This review is about item#38613802.
Use ordinary trash
4
From Japan
On 2014-02-09 13:50:16
Less expensive than the garbage bag that had been using until now, because the location is also a number of sheets than 200 pieces without taking in a compact box, I think I try to buy next time.
This review is about item#38613802.
For waste disposal
4
From Japan
On 2014-01-15 08:51:04
Since the round-bottom can packing of stress without waste, it is also available strength than I thought in spite of the price. Transparency than the semi-transparent thin minute general is high.
This review is about item#38613802.