Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round-Bottom Garbage Bag, With Box

5.00 (4)
Dimensions (Horizontal x Vetical) (mm)
900x1000
Capacity (L)
90
Type
Translucent
Thickness (mm)
0.02
Material
HIGH DENSITY POLYETHYLENE (HDPE)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 - 38613811 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for 90 liter trash can
5
From Japan
On 2014-04-24 15:19:58
It's perfect for the bottom of the trash can, as the bottom is rounded. Easy to put in and take out. I feel that garbage will also enter a lot.
This review is about item#38613811.
I put in garbage such as sponge.
5
From Japan
On 2013-12-20 19:12:02
It is stronger than I expected, and I purchase it every time.
This review is about item#38613811.
For garbage collection
5
From Japan
On 2013-06-17 16:25:57
It is used for garbage collection inside the company's shredder. Previously I was using another company's 45L, but I bought this product because it will soon fill up. Although it is a round bottom, it can be used without problems. It is stronger and bigger than the one we used so far, it's easy to see and use because it is transparent. It is very convenient because it is also possible to take out one box at a time. It is compact and it does not bother troubled place and it is very satisfying as price.
This review is about item#38613811.
Garbage storage bag for garbage disposal
5
From Japan
On 2013-04-20 18:06:38
Because it is big and the material is durable and boxed, it is convenient to take out one by one without any troubles at the location.
This review is about item#38613811.