Buy more than* S$200* and get FREE SHIPPING

Tire, ROADTEC Z8 INTERACT

Type
TL
...see all>
Product Options
ADD TO CART
Compatible Rim Diameter (inch) Specification Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rim Diameter (inch) Specification Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Front for - - 3.00-3.50 54W 3 110/70 ZR 17 1PC 1 2186100 40520076 -
Discontinued
[x]
Front for - - 3.50-3.75 (59W) 3.5 120/70 ZR 18 1PC 1 2185900 40520094 -
Discontinued
[x]
Rear for - - 4.00-4.50 (69W) 4.25 150/70 ZR 17 1PC 1 2069000 40520103 -
Discontinued
[x]
Rear for - - 4.25-5.00 (70W) 4.5 160/60 ZR 18 1PC 1 2186000 40520112 -
Discontinued
[x]
Front for - - 2.50-3.00 (58W) 2.5 110/80 ZR 18 1PC 1 2185800 40520085 -
Discontinued
[x]
Front for 17 - 3.50-3.75 (58W) 3.5 120/70 ZR 17 1PC 1 2126600 45523037 -
Discontinued
[x]
Rear for - - 5.50-6.00 (73W) 5.50 180/55 ZR 17 1PC 1 2008400 38614387 -
Discontinued
[x]
Rear for - For heavy duty caster 5.50-6.00 (73W) 5.50 180/55 ZR 17 C 1PC 1 2008500 38614396 -
Discontinued
[x]
Rear for - - 5.50-6.00 (75W) 6.00 190/55 ZR 17 1PC 1 2038900 38614423 -
Discontinued
[x]
Rear for - - 4.25-5.50 (72W) 4.50 170/60 ZR 17 1PC 1 2069100 38614371 -
Discontinued
[x]
Rear for - - 5.50-6.00 (73W) 6.00 190/50 ZR 17 1PC 1 2008600 38614405 -
Discontinued
[x]
Rear for - For heavy duty caster 5.50-6.00 (73W) 6.00 190/50 ZR 17 C 1PC 1 2008700 38614414 -
Discontinued
[x]
Rear for - - 4.25-5.00 (69W) 4.50 160/60 ZR 17 1PC 1 2038800 38614362 -
Discontinued
[x]
Rear for - For heavy duty caster 5.50-6.00 (75W) 6.00 190/55 ZR 17 C 1PC 1 2058200 38614432 -
Discontinued
[x]
Front for - - 3.00-3.75 (55W) 3.50 120/60 ZR 17 1PC 1 2068900 38614344 -
Discontinued
[x]
ADD TO CART

Related Products