Buy more than* S$200* and get FREE SHIPPING

Hex Axis Short Cobalt Drill

4.00 (6)
Hexagon Axis Opposite Side Length (mm)
6.35
Flute Length (mm)
40
Overall Length (mm)
80
Compatible Models
Electric drill, rechargeable drill, drilling machine
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 For stainless steel 1PC 1 TCD-3.0 38614091 3.99 SGD
Shipped after 2018-02-26
3.5 For stainless steel 1PC 1 TCD-3.5 38614134 4.99 SGD
Shipped after 2018-02-26
1.5 For stainless 1PC 1 TCD-1.5 38614055 -
Discontinued
[x]
2.8 For stainless 1PC 1 TCD-2.8 38614082 3.99 SGD
Shipped after 2018-02-26
4.5 For stainless 1PC 1 TCD-4.5 38614186 4.99 SGD
Shipped after 2018-02-26
4.8 For stainless 1PC 1 TCD-4.8 38614195 5.99 SGD
Shipped after 2018-02-26
5 For stainless steel 1PC 1 TCD-5.0 38614204 5.99 SGD
Shipped after 2018-02-26
3.8 For stainless steel 1PC 1 TCD-3.8 38614152 4.99 SGD
Shipped after 2018-02-26
4 For stainless 1PC 1 TCD-4.0 38614161 4.99 SGD
Shipped after 2018-02-26
4.2 For stainless steel 1PC 1 TCD-4.2 38614177 4.99 SGD
Shipped after 2018-02-26
6 For stainless 1PC 1 TCD-6.0 38614222 7.99 SGD
Shipped after 2018-02-26
2 For stainless 1PC 1 TCD-2.0 38614064 3.99 SGD
Shipped after 2018-02-26
2.5 For stainless 1PC 1 TCD-2.5 38614073 3.99 SGD
Shipped after 2018-02-26
3.2 For stainless 1PC 1 TCD-3.2 38614107 4.99 SGD
Shipped after 2018-02-26
3.3 For stainless steel 1PC 1 TCD-3.3 38614116 4.99 SGD
Shipped after 2018-02-26
3.4 For stainless 1PC 1 TCD-3.4 38614125 4.99 SGD
Shipped after 2018-02-26
5.5 For stainless 1PC 1 TCD-5.5 38614213 7.99 SGD
Shipped after 2018-02-26
6.5 For stainless steel 1PC 1 TCD-6.5 38614231 7.99 SGD
Shipped after 2018-02-26
3.6 For stainless 1PC 1 TCD-3.6 38614143 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Drilling of steel materials
5
From Japan
On 2017-06-05 15:53:34
Although I have not used it once yet, there was a light hole in the 2 mm steel material.
This review is about item#38614134.
Drilling of steel and stainless steel
5
From Japan
On 2017-03-13 23:55:24
Is good. . . . . . . . . . . . . . . . . . . . .
This review is about item#38614116.
Pilot pipe and L angle angle pilot hole
5
From Japan
On 2017-02-28 19:12:19
Because the drill axis is short, the cutting edge can be cut without blurring. Ureshii if the price is a little lower.
This review is about item#38614134.
Iron frame drilling
4
From Japan
On 2016-10-09 16:22:07
It can also be opened well for hard iron materials.
This review is about item#38614091.
Drilling with impact driver
1
From Japan
On 2015-09-02 18:10:37
Do not stick to Makita made impact. Processing accuracy will not be bought again at the worst.
This review is about item#38614134.
Small drilling
4
From Japan
On 2014-06-18 13:09:59
It is easy to use and it is hard to break because it is short, so it was iron, but it was also sharp
This review is about item#38614064.

Related Products