Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welding Gauge

Undercut Measuring Range (mm)
25
Pricision
Accuracy of length + / accuracy + /-2degree -1 angle
Dimension (mm)
95x68
Thickness (mm)
1.5
Material
Stainless steel (SUS420J2)
Type
Welding gauge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WGU-7M 38615814 -
Discontinued
[x]
ADD TO CART

Related Products