Buy more than* S$200* and get FREE SHIPPING

ANGEL ST

3.00 (1)
Caution
* The wheel is not included., *This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Rim Width (inch)
3.00-3.75
Speed Symbol / Load Indication
(55W)
Rim Diameter (inch)
17
Standard Rim Width (inch)
3.50
Tire Size
120/60 ZR 17
Type
TL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 2595800 56271513 299.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycles
3
From Japan
On 2016-08-31 16:15:21
There was a little cheaper.
This review is about item#38616207.