Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rim Diameter (inch) Standard Rim Width (inch) Pattern Tire Size Type Compatible Allowable Rim Width (inch) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Standard Rim Width (inch) Pattern Tire Size Type Compatible Allowable Rim Width (inch) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 3.5 SCORPION MT90 A/T 140/80-18 TT For Rear 2.75-3.75 70S 1PC 1 1017100 38616995 189.99 SGD
Shipped after 2018-04-27
- - - - - - - - 1PC 1 2046300 05326712 139.99 SGD
Shipped after 2018-04-27
21 2.15 SCORPION MT90 A/T 90/90-21 TL For Front 2.15-2.50 54V 1PC 1 1417500 38616977 149.99 SGD
Shipped after 2018-04-27
21 2.15 SCORPION MT90 A/T 90/90-21 TT For Front 2.15-2.50 54S 1PC 1 1005200 38616961 129.99 SGD
Shipped after 2018-04-27
- - - - - - - - 1PC 1 2045900 05326703 129.99 SGD
Shipped after 2018-04-27
21 1.85 SCORPION MT90 A/T 80/90-21 TT For Front 1.60-2.15 48S 1PC 1 1005100 38616952 -
Discontinued
[x]
18 2.75 SCORPION MT90 A/T 120/80-18 TT For Rear 2.50-3.00 62S 1PC 1 2045800 38616986 169.99 SGD
Shipped after 2018-04-27
18 4 SCORPION MT90 A/T 150/70 R 18 TL For Rear 4.00-4.50 70V 1PC 1 1421900 38617004 349.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For 250cc dual-purpose car front tire replacement
4
From Japan
On 2017-08-15 19:24:43
I bought it as a front tire of Kawasaki's KLE 250 Anhelo. It is Dunk D605 before replacement exchange. According to the character of the motorcycle, I chose it as an off tire from On Road. The D605 before the change was about to get lower (about 8 mm) in the mountain, but the noise on the road was quite large. Although exchange was done by DIY, it was very easy to install to the wheel and raise the bead because it is large in diameter and small in width. (Since the rear is 17 inches, I exchange it at SIRAC of MICHELIN at the same time, but this is hard and it is hard ... if there was 17 inches in this MT90, was it a bit easier? After exchanging, I ran a little less than 1000 kilometers on the on-road center, but the lightness of handling is first impressive. Is the block small and dense compared to worn D605? It was a response to onodoro cornering which was somewhat unreliable until one touched. Now I am used to it a lot, I calm down, but I feel the "softness" of the tire as a whole. There is also a reason for weight distribution on the front because KLE 250 of the equipped car is twin, but maybe a better harder tire is more compatible. If it is a single cylinder car, it will surely be better. After becoming familiar, if it is on-road it is light, rolling noise is small, road noise is small, and straight running stability is solid. It can be said that the change in the tread can not be seen with wear at about 1000 km. Off is truly enough to run "as it is". There is no problem if it is a flat gravel forest road. There is no problem passing through the muddy after the rain, and although it sticks surprisingly, attacking is impossible. I think that it is the defensive range until the trekking. I am satisfied as a body. Mostly on-road use, but occasionally I want to run as it is ... I think that it is a tire that fits into usage. I think that it is good for a light weight tourer (Verses 250 or CRF 250 rally) that came out recently.
This review is about item#38616961.

Related Products