Buy more than* S$200* and get FREE SHIPPING

Motorbike Tire, SL38 UNICO

4.67 (3)
Type
TL
...see all
Product Options
ADD TO CART
Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Tire Size Compatible Specification Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Tire Size Compatible Specification Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.75-3.75 54L 3.5 120/70-10 REINF Front Rear shared REINF 10 1PC 1 843400 38617713 -
Discontinued
[x]
2.15-3.00 58J 2.5 110/80-10 Front Rear shared - 10 1PC 1 801600 38617704 -
Discontinued
[x]
2.15-3.00 53L 2.50 100/80-10 Front · Rear shared - - 1PC 1 801500 38617695 -
Discontinued
[x]
3.50-4.00 59L 3.50 130/70-10 REINF Front · Rear shared REINF - 1PC 1 1201900 38617722 99.83 SGD
Shipped after 2017-05-29
2.75-3.75 54L 3.50 120/70-10 REINF - REINF 10 1pc 1 2583800 56271863 98.53 SGD
Shipped after 2017-05-29
2.15-3.00 53L 2.50 100/80-10 - - 10 1pc 1 2583700 56271854 83.23 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Rear wheel tire exchange
5
From Japan
On 2016-04-18 17:42:53
Indeed is the Pirelli very ride is good.
This review is about item#38617713.
Delivery of a motorcycle
5
From Japan
On 2013-10-03 17:16:26
In the tire of the up to now, and they happen to wet rainy day and the road surface, but in particular there was a thing that I think dangerous slip good choice of manhole cover, was able to drive in peace little in this tire. Also running properties also liked well. After that there durability is far, it is either fun mileage extends far.
This review is about item#38617704.
Kymco VJR125 for rear
4
From Japan
On 2013-01-16 17:53:37
About three months use 4000Km traveling after review Grip better in the rain Helicopter early Stability is good Strong against such narrow groove
This review is about item#38617695.

Related Products