Buy more than* S$200* and get FREE SHIPPING

Elbow Malleable Cast Iron Pipe Fitting (Black)

4.00 (5)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Distance Center to End Surface L (mm) Shape RoHS Directive Nominal Diameter (A) Maximum Working Pressure (MPa) Nominal Diameter (B) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Distance Center to End Surface L (mm) Shape RoHS Directive Nominal Diameter (A) Maximum Working Pressure (MPa) Nominal Diameter (B) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 Elbow Correspondence 50 1 2   1PC 1 L 38617887 12.99 SGD
Shipped after 2018-02-26
23 Elbow Correspondence 10 1 2014/03/08   1PC 1 L 38617826 2.99 SGD
Shipped after 2018-02-26
69 - Correspondence 65 1.0 2.5   1PC 1 L 38617896 21.99 SGD
Shipped after 2018-03-02
132 - Correspondence 150 1.0 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L 77651576 209.99 SGD
Shipped after 2018-03-02
- - Correspondence 6 1.0 1/8   1PC 1 L 38617801 2.99 SGD
Shipped after 2018-02-26
78 - Correspondence 80 1.0 3   1PC 1 L 38617905 32.99 SGD
Shipped after 2018-03-02
97 - Correspondence 100 1.0 4   1PC 1 L 38617914 51.99 SGD
Shipped after 2018-03-02
113 - Correspondence 125 1.0 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L 77651567 149.99 SGD
Shipped after 2018-03-02
46 Elbow Correspondence 32 1 1.25   1PC 1 L 38617862 7.99 SGD
Shipped after 2018-02-26
19 Elbow Supported 8 1.0 1/4   1PC 1 L 38617817 2.99 SGD
Shipped after 2018-02-26
27 Elbow Supported 15 1.0 1/2   1PC 1 L 38617835 1.99 SGD
Shipped after 2018-02-26
32 Elbow Supported 20 1.0 3/4   1PC 1 L 38617844 2.99 SGD
Shipped after 2018-02-26
38 Elbow Supported 25 1.0 1   1PC 1 L 38617853 3.99 SGD
Shipped after 2018-02-26
48 Elbow Supported 40 1.0 1 1/2   1PC 1 L 38617871 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Create table
3
From Japan
On 2017-03-09 16:22:31
It was heavier than expected, but it was nearly as imaginable as it was completed and satisfied.
This review is about item#38617844.
I will make a hanger rack
5
From Japan
On 2016-03-11 19:04:04
Good texture, usability is no problems, it is worth saving. Although it is not for use in professional fields, I think that I will repeat as I often use it.
This review is about item#38617844.
Interior member
5
From Japan
On 2016-01-14 16:29:45
Black fittings are not seen at home centers. It looks so cool that it seems to be usable even if you do not hide it.
This review is about item#38617835.
Production of a water pipe style fixture
4
From Japan
On 2015-05-21 19:44:51
There was a part that was slightly irregular in shape. It feels like the thickness is not even. I think that it is a good product when considering cost reduction because it seems to be problematic for use.
This review is about item#38617844.
Well pump parts
3
From Japan
On 2014-09-01 17:52:36
The screw was smooth.
This review is about item#38617887.

Related Products