Buy more than* S$200* and get FREE SHIPPING

Cross Ductile Iron Pipe Joint, Black

5.00 (2)
RoHS Directive
Correspondence
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimensions L (mm) Shape Nominal Diameter (A) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimensions L (mm) Shape Nominal Diameter (A) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 19 - 8 1.0 1PC 1 BCR 38618282 13.99 SGD
Shipped after 2018-05-07
1 38 - 25 1.0 1PC 1 BCR 38618325 18.99 SGD
Shipped after 2018-05-07
1/2 27 - - 1.0 1PC 1 BCR 38618307 10.99 SGD
In stock
1.25 46 - 32 1.0 1PC 1 BCR 38618334 31.99 SGD
Shipped after 2018-05-07
4 97 - 100 1.0 1PC 1 BCR 38618386 179.99 SGD
Shipped after 2018-05-07
41647 17 Cross 6 1 1PC 1 BCR 38618273 11.99 SGD
Shipped after 2018-05-07
3 78 - 80 1.0 1PC 1 BCR 38618377 119.99 SGD
Shipped after 2018-05-07
2.5 69 - 65 1.0 1PC 1 BCR 38618361 84.99 SGD
Shipped after 2018-05-07
2 57 - 50 1.0 1PC 1 BCR 38618352 40.99 SGD
Shipped after 2018-05-07
3/8 23 - - 1.0 1PC 1 BCR 38618291 13.99 SGD
Shipped after 2018-05-07
2013/03/04 32 Cross 20 1 1PC 1 BCR 38618316 11.99 SGD
In stock
1.5 48 - 40 1.0 1PC 1 BCR 38618343 41.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Interior (DIY)
5
From Japan
On 2016-12-06 20:58:19
I used it when creating a cabinet. There are some oil on the surface, but it does not matter because it is easy to wipe off. I would like to purchase not only cross-fittings, but also.
This review is about item#38618307.
Industrial furniture with DIY.
5
From Japan
On 2015-12-24 16:22:52
There are few parts that can be branched in 4 directions and we have given up halfway because there is no handling at the home center, but we met in Monotaro san! Because it is useful, we will absolutely purchase additional items. Cool color is also cool!
This review is about item#38618316.

Related Products