Buy more than* S$200* and get FREE SHIPPING

Malleable Cast Pipe Fitting Plug Black

Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Shape Caution RoHS Directive Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Shape Caution RoHS Directive Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - Nominal diameter 6A 8A 10A is iron-made Correspondence 28 77 150 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P 77651637 119.99 SGD
Shipped after 2018-03-02
5 - Nominal diameter 6A 8A 10A is iron-made Correspondence 25 67 125 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P 77651621 83.99 SGD
Shipped after 2018-03-02
1.5 - Nominal diameter 6A 8A 10A is iron-made Correspondence - 26 40 1.0   1PC 1 P 38618465 5.99 SGD
Shipped after 2018-02-26
1.25 - Nominal diameter 6A 8A 10A is iron-made Correspondence - 23 32 1.0   1PC 1 P 38618456 3.99 SGD
Shipped after 2018-02-26
4 - Nominal diameter 6A 8A 10A is iron-made Correspondence 22 58 100 1.0   1PC 1 P 38618501 32.99 SGD
Shipped after 2018-03-02
2 - Nominal diameter 6A 8A 10A is iron-made Correspondence - 32 50 1.0   1PC 1 P 38618474 9.99 SGD
Shipped after 2018-02-26
3 - Nominal diameter 6A 8A 10A is iron-made Correspondence 19 46 80 1.0   1PC 1 P 38618492 19.99 SGD
Shipped after 2018-03-02
2.5 Plug - Correspondence 18 41 65 1   1PC 1 P 38618483 14.99 SGD
Shipped after 2018-03-02
1/2 Plug Nominal diameter 6A 8A 10A is iron-made Supported 10 14 15 1.0   1PC 1 P 38618422 1.99 SGD
Shipped after 2018-02-26
3/4 Plug Nominal diameter 6A 8A 10A is iron-made Supported 11 17 20 1.0   1PC 1 P 38618431 2.99 SGD
Shipped after 2018-02-26
1 Plug Nominal diameter 6A 8A 10A is iron-made Supported 12 19 25 1.0   1PC 1 P 38618447 2.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products