Buy more than* S$200* and get FREE SHIPPING

Malleable Cast Pipe Fitting Socket Black

4.00 (5)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimensions L (mm) Shape RoHS Directive Nominal Diameter (A) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimensions L (mm) Shape RoHS Directive Nominal Diameter (A) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 75 - Correspondence 80 1.0   1PC 1 S 38618736 27.99 SGD
Shipped after 2018-07-02
2 60 Socket Correspondence 50 1   1PC 1 S 38618711 11.99 SGD
In stock
4 85 - Correspondence 100 1.0   1PC 1 S 38618745 42.99 SGD
Shipped after 2018-07-02
6 105 - Correspondence 150 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S 77651673 119.99 SGD
Shipped after 2018-07-02
2.5 70 - Correspondence 65 1.0   1PC 1 S 38618727 18.99 SGD
Shipped after 2018-07-02
41706 30 Socket Correspondence 10 1   1PC 1 S 38618657 2.99 SGD
In stock
5 95 - Correspondence 125 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S 77651664 82.99 SGD
Shipped after 2018-07-02
1.25 50 Socket Correspondence 32 1   1PC 1 S 38618693 5.99 SGD
In stock
1/8 22 - Correspondence 6 1.0   1PC 1 S 38618632 2.99 SGD
In stock
1/4 25 Socket Supported 8 1.0   1PC 1 S 38618641 2.99 SGD
In stock
1/2 35 Socket Supported 15 1.0   1PC 1 S 38618666 2.99 SGD
In stock
3/4 40 Socket Supported 20 1.0   1PC 1 S 38618675 3.99 SGD
In stock
1 45 Socket Supported 25 1.0   1PC 1 S 38618684 4.99 SGD
In stock
1 1/2 55 Socket Supported 40 1.0   1PC 1 S 38618702 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used for test piping
2
From Japan
On 2017-04-05 15:01:49
Although I am satisfied about the product, the product is individually packaged, and the waste of time to dispose and the garbage of individual packaging felt troublesome.
This review is about item#38618641.
Create table
3
From Japan
On 2017-03-09 16:22:09
It was heavier than expected, but it was nearly as imaginable as it was completed and satisfied.
This review is about item#38618675.
As a pipe joint used as a coat hanger.
5
From Japan
On 2016-03-29 15:11:54
I sent you in a very beautiful state. If you just use it as a furniture part you have to wipe the oil well.
This review is about item#38618675.
I will make a hanger rack
5
From Japan
On 2016-03-11 19:07:02
Good texture, usability is no problems, it is worth saving. Although it is not for use in professional fields, I think that I will repeat as I often use it.
This review is about item#38618675.
Interior member
5
From Japan
On 2016-01-14 16:30:24
Black fittings are not seen at home centers. It looks so cool that it seems to be usable even if you do not hide it.
This review is about item#38618666.

Related Products