Buy more than* S$200* and get FREE SHIPPING

Union Malleable Cast Pipe Fitting Black

5.00 (1)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
Accessories
Gasket
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Shape RoHS Directive Nominal Diameter (A) Double-Sided Width SW (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape RoHS Directive Nominal Diameter (A) Double-Sided Width SW (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 - Correspondence 65 112 (ten angle) 2.5 1PC 1 U 38618833 71.99 SGD
Shipped after 2018-05-01
64 - Correspondence 40 78 (ten angle) 1.5 1PC 1 U 38618815 25.99 SGD
Shipped after 2018-05-07
59 - Correspondence 32 69 (ten angle) 1.25 1PC 1 U 38618806 19.99 SGD
Shipped after 2018-05-07
72 - Correspondence 50 93 (ten angle) 2 1PC 1 U 38618824 41.99 SGD
Shipped after 2018-04-23
37 - Correspondence - 37 (octagonal) 3/8 1PC 1 U 38618763 8.99 SGD
Shipped after 2018-04-23
33 - Correspondence 8 31 (octagonal) 1/4 1PC 1 U 38618754 11.99 SGD
Shipped after 2018-05-01
93 - Correspondence 80 127 (ten angle) 3 1PC 1 U 38618842 91.99 SGD
Shipped after 2018-05-01
113 - Correspondence 100 158 (ten angle) 4 1PC 1 U 38618851 179.99 SGD
Shipped after 2018-05-01
40 Union Supported 15 42 (octagon) 1/2 1PC 1 U 38618772 7.99 SGD
Shipped after 2018-04-23
47 Union Supported 20 49 (octagon) 3/4 1PC 1 U 38618781 9.99 SGD
Shipped after 2018-04-23
53 Union Supported 25 59 (octagon) 1 1PC 1 U 38618797 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was exactly the size and was used to make special tools.
5
From Japan
On 2015-04-19 14:41:11
It was exactly the size and was used to make special tools.
This review is about item#38618772.

Related Products