Buy more than* S$200* and get FREE SHIPPING

Pipe Fitting, Elbow

4.00 (1)
RoHS Directive
Correspondence
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Diameter difference elbow
...see all>
Product Options
ADD TO CART
Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/4 1 35 34 25 x 20 1PC 1 RL 38619086 5.99 SGD
Shipped after 2018-02-23
2 2.5 65 60 65 x 50 1PC 1 RL 38619244 50.99 SGD
Shipped after 2018-02-23
1.5 2.5 62 55 65 x 40 1PC 1 RL 38619235 50.99 SGD
Shipped after 2018-02-23
1.25 2.5 62 52 65 x 32 1PC 1 RL 38619226 59.99 SGD
Shipped after 2018-02-23
1 2.5 60 48 65 x 25 1PC 1 RL 38619217 59.99 SGD
Shipped after 2018-02-23
1/4 1/2 24 24 15 x 8 1PC 1 RL 38619016 6.99 SGD
Shipped after 2018-02-23
3/8 1/2 25 26 15 x 10 1PC 1 RL 38619025 4.99 SGD
In stock
1/2 1.5 42 35 40 x 15 1PC 1 RL 38619122 18.99 SGD
Shipped after 2018-02-23
1.25 1.5 48 45 40 x 32 1PC 1 RL 38619156 12.99 SGD
Shipped after 2018-02-23
3/4 2 49 41 50 x 20 1PC 1 RL 38619174 24.99 SGD
Shipped after 2018-02-23
1/8 3/8 21 19 10 x 6 1PC 1 RL 38618991 6.99 SGD
Shipped after 2018-02-23
3 4 91 83 100 x 80 1PC 1 RL 38619357 119.99 SGD
Shipped after 2018-02-23
1/8 1/4 19 18 8 x 6 1PC 1 RL 38618982 7.99 SGD
Shipped after 2018-02-23
1 1.5 45 41 40 x 25 1PC 1 RL 38619147 12.99 SGD
Shipped after 2018-02-23
3/4 1.5 43 38 40 x 20 1PC 1 RL 38619131 15.99 SGD
Shipped after 2018-02-23
1/2 1.25 38 34 32 x 15 1PC 1 RL 38619095 13.99 SGD
Shipped after 2018-02-23
3/4 1.25 40 38 32 x 20 1PC 1 RL 38619104 12.99 SGD
Shipped after 2018-02-23
1/2 1 33 32 25 x 15 1PC 1 RL 38619077 7.99 SGD
Shipped after 2018-02-23
3/8 1 31 30 25 x 10 1PC 1 RL 38619061 11.99 SGD
Shipped after 2018-02-23
1 1.25 42 40 32 x 25 1PC 1 RL 38619113 10.99 SGD
Shipped after 2018-02-23
1/2 2 48 38 50 x 15 1PC 1 RL 38619165 24.99 SGD
Shipped after 2018-02-23
1.5 2 55 52 50 x 40 1PC 1 RL 38619201 21.99 SGD
Shipped after 2018-02-23
1.25 2 54 48 50 x 32 1PC 1 RL 38619192 21.99 SGD
Shipped after 2018-02-23
1.5 3 72 62 80 x 40 1PC 1 RL 38619271 76.99 SGD
Shipped after 2018-02-23
1.25 3 70 58 80 x 32 1PC 1 RL 38619262 76.99 SGD
Shipped after 2018-02-23
1 3 69 51 80 x 25 1PC 1 RL 38619253 76.99 SGD
Shipped after 2018-02-23
2 3 72 62 80 x 50 1PC 1 RL 38619287 66.99 SGD
Shipped after 2018-02-23
1.5 4 87 64 100 x 40 1PC 1 RL 38619323 129.99 SGD
Shipped after 2018-02-23
1.25 4 86 61 100 x 32 1PC 1 RL 38619314 129.99 SGD
Shipped after 2018-02-23
1 4 85 58 100 x 25 1PC 1 RL 38619305 129.99 SGD
Shipped after 2018-02-23
2.5 4 90 78 100 x 65 1PC 1 RL 38619341 119.99 SGD
Shipped after 2018-02-23
2 4 87 69 100 x 50 1PC 1 RL 38619332 129.99 SGD
Shipped after 2018-02-23
1 2 51 44 50 x 25 1PC 1 RL 38619183 24.99 SGD
Shipped after 2018-02-23
1/4 3/4 28 25 20 x 8 1PC 1 RL 38619034 6.99 SGD
Shipped after 2018-02-23
2.5 3 75 72 80 x 65 1PC 1 RL 38619296 66.99 SGD
Shipped after 2018-02-23
1/2 3/4 30 29 20 x 15 1PC 1 RL 38619052 3.99 SGD
In stock
3/8 3/4 28 28 20 x 10 1PC 1 RL 38619043 5.99 SGD
Shipped after 2018-02-23
1/4 3/8 22 20 10 x 8 1PC 1 RL 38619007 7.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a compressor air collecting pipe in sandblasting work
4
From Japan
On 2015-02-13 11:25:45
usually
This review is about item#38619183.

Related Products