Buy more than* S$200* and get FREE SHIPPING

Iron Pipe Fitting

RoHS Directive
Correspondence
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Diameter difference cheese
...see all>
Product Options
ADD TO CART
Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter B2 (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter B1 (inch) Distance Center to End Surface L1 (mm) Distance Center to End Surface L (mm) Nominal Diameter (A) Nominal Diameter B2 (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 24 24 15 x 8 1/4 1PC 1 RT 38619393 5.99 SGD
In stock
2.5 65 60 65 x 50 2 1PC 1 RT 38619646 50.99 SGD
Shipped after 2018-05-02
3 66 46 80 x 20 3/4 1PC 1 RT 38619655 79.99 SGD
Shipped after 2018-05-02
1.5 45 41 40 x 25 1 1PC 1 RT 38619524 15.99 SGD
Shipped after 2018-05-02
1 31 30 25 x 10 3/8 1PC 1 RT 38619445 7.99 SGD
In stock
2 54 48 50 x 32 1.25 1PC 1 RT 38619576 24.99 SGD
Shipped after 2018-05-02
3/4 30 29 20 x 15 1/2 1PC 1 RT 38619436 4.99 SGD
In stock
41702 28 28 20 x 10 41706 1PC 1 RT 38619427 4.99 SGD
In stock
1 35 34 25 x 20 3/4 1PC 1 RT 38619463 6.99 SGD
In stock
2.5 62 55 65 x 40 1.5 1PC 1 RT 38619637 50.99 SGD
Shipped after 2018-05-02
2.5 60 48 65 x 25 1 1PC 1 RT 38619612 59.99 SGD
Shipped after 2018-05-02
2 51 44 50 x 25 1 1PC 1 RT 38619567 31.99 SGD
Shipped after 2018-05-02
1/4 18 18 8 x 6 1/8 1PC 1 RT 38619366 11.99 SGD
Shipped after 2018-05-02
1.5 43 38 40 x 20 3/4 1PC 1 RT 38619515 22.99 SGD
Shipped after 2018-05-02
1.25 40 38 32 x 20 3/4 1PC 1 RT 38619481 13.99 SGD
Shipped after 2018-05-02
2 49 41 50 x 20 3/4 1PC 1 RT 38619551 28.99 SGD
Shipped after 2018-05-02
3 75 72 80 x 65 2.5 1PC 1 RT 38619707 69.99 SGD
Shipped after 2018-05-02
4 86 63 100 x 40 1.5 1PC 1 RT 38619734 129.99 SGD
Shipped after 2018-05-02
4 83 57 100 x 25 1 1PC 1 RT 38619716 129.99 SGD
Shipped after 2018-05-02
4 87 83 100 x 80 3 1PC 1 RT 38619761 119.99 SGD
Shipped after 2018-05-02
1.5 42 35 40 x 15 1/2 1PC 1 RT 38619506 21.99 SGD
Shipped after 2018-05-02
2.5 57 41 65 x 15 1/2 1PC 1 RT 38619594 59.99 SGD
Shipped after 2018-05-02
2.5 62 52 65 x 32 1.25 1PC 1 RT 38619621 59.99 SGD
Shipped after 2018-05-02
2.5 58 44 65 x 20 3/4 1PC 1 RT 38619603 59.99 SGD
Shipped after 2018-05-02
3/4 27 25 20 x 8 1/4 1PC 1 RT 38619411 6.99 SGD
Shipped after 2018-05-02
1/2 25 26 15 x 10 3/8 1PC 1 RT 38619402 5.99 SGD
In stock
1.25 42 40 32 x 25 1 1PC 1 RT 38619497 13.99 SGD
Shipped after 2018-05-02
3/8 21 19 10 x 6 1/8 1PC 1 RT 38619375 8.99 SGD
Shipped after 2018-05-02
3 72 58 80 x 40 1.5 1PC 1 RT 38619682 79.99 SGD
Shipped after 2018-05-02
4 86 61 100 x 32 1.25 1PC 1 RT 38619725 129.99 SGD
Shipped after 2018-05-02
1.5 48 45 40 x 32 1.25 1PC 1 RT 38619533 16.99 SGD
Shipped after 2018-05-02
1 33 32 25 x 15 1/2 1PC 1 RT 38619454 11.99 SGD
Shipped after 2018-05-02
4 87 69 100 x 50 2 1PC 1 RT 38619743 129.99 SGD
Shipped after 2018-05-02
1.25 38 34 32 x 15 1/2 1PC 1 RT 38619472 15.99 SGD
Shipped after 2018-05-02
2 48 38 50 x 15 1/2 1PC 1 RT 38619542 28.99 SGD
Shipped after 2018-05-02
2 55 52 50 x 40 1.5 1PC 1 RT 38619585 24.99 SGD
Shipped after 2018-05-02
3/8 22 20 10 x 8 1/4 1PC 1 RT 38619384 8.99 SGD
Shipped after 2018-05-02
3 70 55 80 x 32 1.25 1PC 1 RT 38619673 79.99 SGD
Shipped after 2018-05-02
3 68 50 80 x 25 1 1PC 1 RT 38619664 79.99 SGD
Shipped after 2018-05-02
3 72 62 80 x 50 2 1PC 1 RT 38619691 69.99 SGD
Shipped after 2018-05-02
4 90 78 100 x 65 2.5 1PC 1 RT 38619752 119.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products