Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pipe Fitting, Bushing

5.00 (2)
RoHS Directive
Correspondence
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Bushing
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Double-Sided Width SW (mm) Dimensions E (mm) Dimensions L (mm) Nominal Diameter B2 Nominal Diameter B1 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Double-Sided Width SW (mm) Dimensions E (mm) Dimensions L (mm) Nominal Diameter B2 Nominal Diameter B1 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 x 6 17 (hex) 12 17 1/8 1/4 1PC 1 BU 38620154 3.99 SGD
In stock
40 x 15 54 (hex) 23 32 1/2 1.5 1PC 1 BU 38620303 11.99 SGD
Shipped after 2018-05-08
40 x 25 54 (hex) 23 32 1 1.5 1PC 1 BU 38620321 9.99 SGD
In stock
40 x 20 54 (hex) 23 32 3/4 1.5 1PC 1 BU 38620312 12.99 SGD
Shipped after 2018-05-08
32 x 15 46 (hex) 22 30 1/2 1.25 1PC 1 BU 38620276 10.99 SGD
Shipped after 2018-05-08
25 x 10 38 (hex) 20 27 3/8 1 1PC 1 BU 38620242 4.99 SGD
In stock
50 x 32 63 (octagonal) 25 36 1.25 2 1PC 1 BU 38620373 14.99 SGD
Shipped after 2018-05-08
100 x 32 120 (octagonal) 37 51 1.25 4 1PC 1 BU 38620522 57.99 SGD
Shipped after 2018-05-08
40 x 32 54 (hex) 23 32 1.25 1.5 1PC 1 BU 38620337 11.99 SGD
Shipped after 2018-05-08
65 x 40 80 (octagonal) 28 39 1.5 2.5 1PC 1 BU 38620434 21.99 SGD
Shipped after 2018-05-08
65 x 32 80 (octagonal) 28 39 1.25 2.5 1PC 1 BU 38620425 23.99 SGD
Shipped after 2018-05-08
65 x 25 80 (octagonal) 28 39 1 2.5 1PC 1 BU 38620416 23.99 SGD
Shipped after 2018-05-08
65 x 50 80 (octagonal) 28 39 2 2.5 1PC 1 BU 38620443 26.99 SGD
Shipped after 2018-05-08
50 x 25 63 (octagonal) 25 36 1 2 1PC 1 BU 38620364 15.99 SGD
Shipped after 2018-05-08
20 x 8 32 (hex) 18 24 1/4 3/4 1PC 1 BU 38620215 3.99 SGD
In stock
80 x 20 95 (octagonal) 32 44 3/4 3 1PC 1 BU 38620452 34.99 SGD
Shipped after 2018-05-08
100 x 25 120 (octagonal) 37 51 1 4 1PC 1 BU 38620513 57.99 SGD
Shipped after 2018-05-08
15 x 10 26 (hex) 16 21 3/8 1/2 1PC 1 BU 38620197 3.99 SGD
In stock
32 x 20 46 (hex) 22 30 3/4 1.25 1PC 1 BU 38620285 7.99 SGD
Shipped after 2018-05-08
25 x 15 38 (hex) 20 27 1/2 1 1PC 1 BU 38620251 4.99 SGD
In stock
65 x 15 80 (octagonal) 28 39 1/2 2.5 1PC 1 BU 38620391 23.99 SGD
Shipped after 2018-05-08
20 x 6 32 (hex) 18 24 1/8 3/4 1PC 1 BU 38620206 6.99 SGD
Shipped after 2018-05-08
100 x 65 120 (octagonal) 37 51 2.5 4 1PC 1 BU 38620556 53.99 SGD
Shipped after 2018-05-08
20 x 10 32 (hex) 18 24 41706 41702 1PC 1 BU 38620224 3.99 SGD
In stock
10 x 8 21 (hex) 13 18 1/4 3/8 1PC 1 BU 38620172 3.99 SGD
In stock
80 x 40 95 (octagonal) 32 44 1.5 3 1PC 1 BU 38620486 34.99 SGD
Shipped after 2018-05-08
80 x 32 95 (octagonal) 32 44 1.25 3 1PC 1 BU 38620477 34.99 SGD
Shipped after 2018-05-08
80 x 50 95 (octagonal) 32 44 2 3 1PC 1 BU 38620495 30.99 SGD
Shipped after 2018-05-08
100 x 40 120 (octagonal) 37 51 1.5 4 1PC 1 BU 38620531 57.99 SGD
Shipped after 2018-05-08
25 x 20 38 (hex) 20 27 3/4 1 1PC 1 BU 38620267 4.99 SGD
In stock
65 x 20 80 (octagonal) 28 39 3/4 2.5 1PC 1 BU 38620407 23.99 SGD
Shipped after 2018-05-08
50 x 15 63 (octagonal) 25 36 1/2 2 1PC 1 BU 38620346 15.99 SGD
Shipped after 2018-05-08
50 x 40 63 (octagonal) 25 36 1.5 2 1PC 1 BU 38620382 14.99 SGD
Shipped after 2018-05-08
50 x 20 63 (octagonal) 25 36 3/4 2 1PC 1 BU 38620355 15.99 SGD
Shipped after 2018-05-08
10 x 6 21 (hex) 13 18 1/8 3/8 1PC 1 BU 38620163 3.99 SGD
In stock
80 x 65 95 (octagonal) 32 44 2.5 3 1PC 1 BU 38620504 28.99 SGD
Shipped after 2018-07-02
100 x 50 120 (octagonal) 37 51 2 4 1PC 1 BU 38620547 57.99 SGD
Shipped after 2018-05-08
100 x 80 120 (octagonal) 37 51 3 4 1PC 1 BU 38620565 53.99 SGD
Shipped after 2018-05-08
15 x 8 26 (hex) 16 21 1/4 1/2 1PC 1 BU 38620181 3.99 SGD
In stock
80 x 25 95 (octagonal) 32 44 1 3 1PC 1 BU 38620461 34.99 SGD
Shipped after 2018-05-08
32 x 25 46 (hex) 22 30 1 1.25 1PC 1 BU 38620294 13.99 SGD
In stock
20 x 15 32 (hex) 18 24 1/2 3/4 1PC 1 BU 38620233 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
table
5
From Japan
On 2017-07-04 22:27:54
All correspondence is fast and polite. it's the best. I will ask you again.
This review is about item#38620224.
I will make a hanger rack
5
From Japan
On 2016-03-11 19:05:33
Good texture, usability is no problems, it is worth saving. Although it is not for use in professional fields, I think that I will repeat as I often use it.
This review is about item#38620224.

Related Products