Buy more than* S$200* and get FREE SHIPPING

Dry Cell Type Oil Pump, Mama Auto, Insertion Type

Batteries
2 AA batteries (batteries sold separately)
Liquid
Kerosene
Maximum Delivery (l/min)
10
Type
With the auto-stop function
Weight (g)
280
Overall Length (mm)
627
TRUSCO Part Number
405-1092
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EP-303C 38621642 -
Discontinued
[x]
ADD TO CART