Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Cord Type Oil Pump, Mama Auto, Insertion Type

4.00 (14)
Liquid
Gas oil, kerosene, etc.
Maximum Delivery (l/min)
10
Power (V)
AC100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EP-100N 38621685 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
14 Customer Reviews
The reviews are automatic translation.
Light oil blanket
3
From Japan
On 2018-03-05 15:00:39
I used dry batteries, but it was overwhelmingly easy. The time was early.
This review is about item#38621685.
Transport kerosene from poly tank to home tank
5
From Japan
On 2018-02-25 20:18:30
Change the connector part between the pump body and the power supply to an ordinary connector.
This review is about item#38621685.
Used when replacing the tank with 200 liters from the poly tank purchased kerosene.
4
From Japan
On 2018-02-06 07:22:15
I'm saved because I could replace it without lifting it to a high place. However, it takes time to replace 90 liters at a time and it gets frustrated a little. I can not help it because I am a character of sex chi.
This review is about item#38621685.
Lubrication to household tank
2
From Japan
On 2018-01-05 14:52:53
It is refueling to a tank with a height difference of 1.3 m, but with an 18 liter can It takes about 4 minutes. Because it is a low price it is until then that it is said to be such a degree, but a product with a little more power is desired.
This review is about item#38621685.
Refueling to kerosene tank, lubrication to tractor
2
From Japan
On 2017-02-18 15:26:09
Although it is the purchase of the second one this time, the presser foot of the oil supply hose was weak, but this time I firmly pressed down. There is a leak of kerosene from the portion of the pump body's beige cold spot, the refueling return port and the part printed. I would like you to correspond
This review is about item#38621685.
Filled with detergent
5
From Japan
On 2017-02-05 11:23:12
Very easy to use and convenient. Because the hose is long, the work efficiency has improved dramatically.
This review is about item#38621685.
Kerosene lubrication
5
From Japan
On 2017-02-01 14:31:20
Until now I had a hard time moving from a poly tank to a home tank, but thanks to the pump I became easy.
Used for refueling to kerosene tank (200 liters)
5
From Japan
On 2017-01-21 20:06:20
We purchased 10 cans of kerosene cans and refueled 200 liter tanks. Prior to purchasing it had lighter kerosene 20 liter cans and was refueling. The work which was very heavy and heavy work is very handy because it can easily refuel just by placing the kerosene can under the 200 liter tank and plugging the pump plug into the outlet.
This review is about item#38621685.
Kerosene lubrication
4
From Japan
On 2016-08-16 03:03:13
Although the function of the pump is satisfactory from the price, use of the AC power supply is economical but inconvenient as pointed out by other users' contributions. The rechargeable type is more user - friendly.
This review is about item#38621685.
Lubricate the kerosene tank from the poly tank
4
From Japan
On 2016-07-08 16:31:42
Until now, it was a big help because I was refueling with my job. However, the transformer in the middle of the code is large and it is hard to handle.
This review is about item#38621685.