Buy more than* S$200* and get FREE SHIPPING

Uni Lead Holder, Red Shank

2014 TRUSCO Published Page
2-2422
Dimensions (Shaft Diameter x Thickness x Length)(mm)
9.0 x 10.5 x 140.5
Shaft
ABS resin, detachable with clip (grip) Brass + knurled + chrome plating
Core Diameter (mm)
2
Weight (g)
11.8
Color
Red
Specification
Hardness displayed for each color of the knock cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MH500.15 38621703 6.26 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products