Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil

3.50 (2)
Dimensions (Inner Diameter phimmx Length mm)
13.3x130
Core Diameter (mm)
0.5
...see all>
Product Options
ADD TO CART
Green Purchasing Law Maximum Diameter (phi mm) Weight (g) Overall Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Maximum Diameter (phi mm) Weight (g) Overall Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Clear Red 1PC 1 MGMQ-100#22 38621737 1.99 SGD
In stock
- - - - Clear Blue 1PC 1 MGMQ-100#59 38621755 1.99 SGD
In stock
- - - - Clear Black 1PC 1 MGMQ-100#1 38621721 1.99 SGD
In stock
Fit 13.3 11 130 Clear Green 1PC 1 MGMQ-100#42 38621746 1.99 SGD
In stock
Fit 13.3 11 130 Clear Yellow 1PC 1 MGMQ-100#68 38621764 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Everyday use, clerical work
5
From Japan
On 2018-01-07 12:56:21
Creative? Compared with other makers running on making sharp pens, I believe that "platinum pen pencils" are pursuing ease of use from long ago. It is a favorite from over 20 years ago. (I used the drawing before.) Recently, the number of goods has also decreased, the number of handling shops has also decreased, and Monotaro only handles the cheapest pencil pen. As expected, this price, I can not hope for durability, I think that it is easy to use mechanical pens. I am thankful that you can also handle the "Olene" series.
This review is about item#38621755.
Ordinary office work
2
From Japan
On 2014-09-01 15:13:05
The price was so worthy that I ordered, but my hands were very tired when I used it thicker and longer than I expected. I expect a slightly narrower pen.
This review is about item#38621737.

Related Products