Buy more than* S$200* and get FREE SHIPPING

Stainless Curtain Runner

5.00 (1)
Caution
Available for D30 rail. Do not use for load limit 8kg or more.
Maximum Working Load (kg)
8
Weight (g)
10
Dimension (mm)
(Kang under) 24.5
Material
Resin, stainless
TRUSCO Part Number
384-7829
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13T14 38621922 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Total length 5 m with connection of 3 m and 2 m Total 32 units
5
From Japan
On 2015-11-13 22:22:42
Compared with runners for general households, I feel safe compared to the runners for general households have been replaced several times with feeling that they have been caught in 10 years, but for the time being, it seems they will withstand sufficient use.
This review is about item#38621922.

Related Products