Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Curtain Rail Joint

Caution
Please use 2 pcs for 1 joint part. You can use the vendor rail.
Purpose
Connect the rail plug into in rail hole. Eliminate step of seam.
Weight (g)
5
Height (mm)
3
Width (mm)
3
Length (mm)
100
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 19T62 38622351 2.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products