Buy more than* S$200* and get FREE SHIPPING

Yamaha Basket

4.80 (5)
Upper Dimensions (mm)
325 x 235
Lower Dimension (mm)
270 x 160
Processing
PE coating
Weight (g)
960
Height (mm)
200
Material
Steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 Y-6 38622577 31.99 SGD
In stock
Black 1PC 1 Y-6 38622586 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Front of a moped bike (Yamaha)
4
From Japan
On 2017-09-16 03:22:55
The fastening bracket that was sent with me did not match the motorcycle. However, the fasteners received at the time of purchasing second-hand motorcycle are useful as a guide. I plan to purchase a larger front basket in the near future.
This review is about item#38622577.
For Pasol
5
From Japan
On 2017-04-12 21:29:58
Purchased for Yamaha PASSOL. It is similar to Yamaha genuine and there is no problem with installation. I think that the quality is also good. I have a baggage restraint, but since it is easy to disengage it I take it off and use it.
This review is about item#38622577.
Used for Pasol
5
From Japan
On 2016-08-06 21:37:55
Pasol 's restore was used in both size and screw hole. The price was also reasonable and good.
This review is about item#38622577.
To Pasol
5
From Japan
On 2015-10-08 00:10:58
Yamaha genuine goods and something that is sold are almost the same, it is a natural style. It is cheap with mounting hardware. Making is also nice.
This review is about item#38622577.
When you ride a motorcycle
5
From Japan
On 2015-09-25 17:28:18
It is OK if you are cheap
This review is about item#38622586.

Related Products