Buy more than* S$200* and get FREE SHIPPING

EVA Racer Saddle

4.50 (4)
Dimension (Length L x Width W) (mm)
285x132, 285x132
Weight (g)
290, 290
Material
EVA, EVA
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black   1PC 1 CL-1720 38622701 35.83 SGD
Shipped after 2017-07-31
Yellow, Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622665 35.62 SGD
Shipped after 2017-07-27
Brown, Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622613 35.62 SGD
Shipped after 2017-07-31
white, White   1PC 1 CL-1720 38622595 35.83 SGD
Shipped after 2017-07-24
orange, Orange *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622692 35.62 SGD
Shipped after 2017-07-27
purple, Purple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622726 35.62 SGD
Shipped after 2017-07-27
lime green, Lime green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622717 35.62 SGD
Shipped after 2017-07-27
Red, Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622683 37.87 SGD
Shipped after 2017-07-27
Light blue, LightBlue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622647 35.62 SGD
Shipped after 2017-07-31
blue, Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622631 35.62 SGD
Shipped after 2017-07-31
pink, Pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622622 35.62 SGD
Shipped after 2017-07-31
green, Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CL-1720 38622604 35.62 SGD
Shipped after 2017-07-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For commuting cross bikes
5
From Japan
On 2016-01-10 20:37:42
I thought it more slimmer than looking at the picture. It is strong against rain and cushion is soft and comfortable.
This review is about item#38622701.
Private use
3
From Japan
On 2015-02-27 20:58:08
Because it is for racers, it is still hard.
This review is about item#38622595.
Long ride
5
From Japan
On 2014-04-21 22:30:01
The saddle I am currently using was looking for a hard, slightly soft saddle. The feeling of use is very good. I think it's cheap.
This review is about item#38622595.
About 5 months in use at commuting MTB to the station
5
From Japan
On 2012-11-02 12:05:58
Because it will not soak in the rain, you can ride quickly even if it rains, ass is also good wet. I still do not know because it does not use continuous use for more than 5 minutes, such as touring, but I like it because the cushioning property is not bad. In addition, visibility in the bicycle parking lot can be improved by using "Blue", it will be found immediately. Those who want to emphasize there are "Red" and "Yellow" think that it is also good. Durability and weather resistance are also good, so I'd like to expect it.
This review is about item#38622631.

Related Products