Buy more than* S$200* and get FREE SHIPPING

Adjustable Stand Possible To Mount

3.20 (5)
...see all>
Product Options
ADD TO CART
Material Dimensions (inch) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions (inch) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum alloy, Aluminum alloy 24-28, 24 to 28 Silver, Silver   1PC 1 CD-120 38622744 -
Discontinued
[x]
Aluminum alloy, Aluminum alloy 24-28, 24 - 28 white, White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CD-120 38622735 -
Discontinued
[x]
Aluminum alloy 24 - 28 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CD-120 38622753 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Mounting on a cross bike
2
From Japan
On 2015-04-10 18:58:48
Painting is not good. I made it white according to the color of the bicycle, but there is peeling of the paint, so sorry. If it is not baking, if it is this, Silver was better.
On a 700 C cross bike
4
From Japan
On 2014-06-18 13:28:37
Two types of Allen key, 4 mm and 5 mm, are required for attachment to the stay. There are also two types of Allen key, 4 mm and 5 mm, to change the angle of the mounting bracket. You only have to do with one kind of Allen key. If you do not tighten the screw that becomes the rotation axis of the stand, you can not rely on the hula when you park. If you tighten it, it will not rush, but it will be reluctant to rotate. I think it is probably the same product, but it will be expensive if a brand is attached. It is cheap and generally satisfactory if the same thing.
This review is about item#38622753.
For MTB
4
From Japan
On 2014-04-07 16:52:34
I installed it in W Mountain mountain bike. When installing the stand which was not previously variable type, it installed quite impossibly, but this time it was a variable type and there was considerable flexibility so we could install without problems. Stability is a little weak feeling, but I think that there is no problem if it supports only the bicycle without load.
This review is about item#38622753.
Bicycle auxiliary stand
1
From Japan
On 2013-06-16 00:11:50
Although it is barely supported in a state where no load is placed, if the load is heavy, the angle of inclination of the stand is bent from the root and the size 27 bicycle collapses. After a while you can not tolerate movable size adjustment, it will retract freely and shorten. At last we are seeking to fix it only at the bond or solder retraction. If that is impossible, will you change the splint with another reinforcing bracket? Anyway, I can not fulfill my purpose at all.
This review is about item#38622744.
Mounting on MTB of rear disc brake
5
From Japan
On 2013-04-13 13:42:21
I was looking for some freedom of installation because of a slightly complicated frame and rear disc brake. I think that durability is a range that can be convinced when considering price as seeing the course.
This review is about item#38622753.

Related Products