Buy more than* S$200* and get FREE SHIPPING

Adjustable Kickstand

5.00 (1)
Dimensions (inch)
24-28, 24 to 28
Weight (g)
350, 350
Material
Aluminum alloy, resin, Aluminum alloy, resin
Accessories
Hexagon socket head bolt, Hexagon socket head cap screw
...see all>
Product Options
ADD TO CART
Processing Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Powder coating, Powder coating black, Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CD-112AG 38622787 27.77 SGD
Shipped after 2017-12-18
Powder coating, Powder coating Silver, Silver   1PC 1 CD-112AG 38622771 29.04 SGD
Shipped after 2017-12-20
- white, White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CD-112AG 38622762 31.17 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small diameter car parking
5
From Japan
On 2013-05-10 00:43:17
I bought it for a folding bicycle of 20 inches (451 wheels). First of all, about the size of the corresponding bicycle. It says "From 24 inch", but it was perfect for my bicycle with a real 22 inches. Also, if you cut your legs, it will be short, so I think that it will be somehow even if you do not think too much about nervousness. I think that it is expensive, but it was good to buy.
This review is about item#38622762.

Related Products