Buy more than* S$200* and get FREE SHIPPING

Grip

4.31 (13)
Handle Diameter (phi mm)
22.2, 22.2
Weight (g)
85, 85
Overall Length (mm)
110, 110
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27-28, 27 to 28 Brown, Brown   1Set(Right and LeftSet) 1 VLG-311-4 38623627 8.99 SGD
In stock
27-28, 27 to 28 lime green, Lime green   1Set(Right and LeftSet) 1 VLG-311-4 38623663 7.99 SGD
In stock
27-28, 27 to 28 purple, Purple *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and LeftSet) 1 VLG-311-4 38623672 7.99 SGD
Shipped after 2018-05-24
27-28, 27 to 28 black, Black   1Set(Right and LeftSet) 1 VLG-311-4 38623566 7.99 SGD
In stock
27-28, 27 to 28 orange, Orange   1Set(Right and LeftSet) 1 VLG-311-4 38623593 7.99 SGD
In stock
27-28, 27 to 28 blue, Blue   1Set(Right and LeftSet) 1 VLG-311-4 38623645 7.99 SGD
In stock
27-28, 27 - 28 white, White   1Set(Right and LeftSet) 1 VLG-311-4 38623575 7.99 SGD
In stock
27-28, 27 - 28 pink, Pink   1Set(Right and LeftSet) 1 VLG-311-4 38623584 7.99 SGD
In stock
27-28, 27 - 28 Yellow, Yellow *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and LeftSet) 1 VLG-311-4 38623602 7.99 SGD
Shipped after 2018-05-24
27-28, 27 - 28 Red, Red   1Set(Right and LeftSet) 1 VLG-311-4 38623611 7.99 SGD
In stock
27-28, 27 - 28 green, Green   1Set(Right and LeftSet) 1 VLG-311-4 38623636 7.99 SGD
In stock
27-28, 27 - 28 Light blue, Light blue   1Set(Right and LeftSet) 1 VLG-311-4 38623654 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Bicycle repair
4
From Japan
On 2017-02-22 18:38:23
Used for repairing infant bicycles with original parts. I cut it because it was a little long, but it is recommended thick and comfortable to hold.
This review is about item#38623566.
For bicycle grip exchange
2
From Japan
On 2016-12-07 03:32:52
The delivered product was peppermint green rather than lime green. I use it because there is no problem in using it, but I think that those who care about colors need attention.
This review is about item#38623663.
Purchase for bicycle grip replacement.
5
From Japan
On 2016-11-25 19:08:34
cheap! There is no problem in quality. The old one was cut with a cutter knife and then applied a new parts cleaner, and it wore it in a stretch before it dried.
This review is about item#38623566.
Hammer grip
3
From Japan
On 2016-05-23 17:00:12
At the time of ordering, I did not check the length, so the failure length was not enough
This review is about item#38623584.
Bicycle change grip
4
From Japan
On 2016-03-17 00:28:25
The surface collapses and the hand feeling with bare hands is very good.
This review is about item#38623566.
Bicycle grip exchange
5
From Japan
On 2015-10-14 09:07:57
Cost performance is GOOD
This review is about item#38623566.
Used as playground equipment
4
From Japan
On 2015-10-11 15:08:29
I use it for business equipment. There is also durability, it is good to purchase because it is a colorful variation regardless of anything
This review is about item#38623636.
JR bicycle grip exchange
5
From Japan
On 2015-09-08 14:41:30
Oita was damaged so I exchanged it according to the saddle exchange. Cut off the old grip with a cutter and push the medieval detergent diluted with water lightly into the new grip and bar and push it in. The moisture is coming off in 2 ~ 3 days and it is complete with the glitch. We exchanged colors together with saddle exchange this time.
This review is about item#38623584.
Bicycle grip replacement used for 5 years
5
From Japan
On 2015-07-25 07:48:50
After five years, the elasticity of the grip will be hardly felt, and it will be difficult to remove dirt. Since the color of the bicycle body is bright green, this time it also has color coordination and tried to make it the same color. I feel good grip and I am very satisfied. Since it is a fairly soft material, when you install it on the handlebar, you can insert it if you put a small amount of powder on the bar.
This review is about item#38623636.
My bicycle
5
From Japan
On 2014-10-13 06:06:36
It is cheap, and it is satisfying with satisfactory making and there is also there a cushion so abundantly. What else would you want as an exchange grip?
This review is about item#38623645.

Related Products