Buy more than* S$200* and get FREE SHIPPING

Seat Post Spacer

4.67 (3)
Weight (g)
15, 15
Color
Silver, Silver
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set 1 JD-42G 38623821 12.99 SGD
Shipped after 2018-05-28
  1Set 1 JD-42B 38623812 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Just plug it in
5
From Japan
On 2015-06-28 22:14:35
Just plug it in and you can adjust the gap easily and convenient!
This review is about item#38623812.
Seat post change of small bicycle
4
From Japan
On 2015-02-11 10:37:11
There were two pieces. Although I did not understand how to use it well, trying to install using the shorter one of the larger length also failed. The bicycle was made in China, the seat post was imported goods (inch size) so there was a gap between the spacer and the subtle. Even though it is attached to the side of the bicycle at the very bottom, it enters only the tip. It is unavoidable to process by yourself. It cuts with a golden sauce, but since its length becomes shorter when it is in the horizontal direction, cut 1 cm in the left and right where it is cut in the vertical direction, take out the deburred with a file, take off the corner and cut it again and scraping it again little by little , It was possible to install. Since there is also a risk of damaging the post root of the bicycle side machining, it was necessary to adjust the kitchen in consideration of the clearance of both parts.
This review is about item#38623821.
Seat post adjustment
5
From Japan
On 2014-09-05 01:17:25
Especially fitted without discomfort. I did not waste sheets.
This review is about item#38623812.

Related Products