Buy more than* S$200* and get FREE SHIPPING

Racer Saddle

3.62 (13)
Weight (g)
290, 290
Dimension (mm)
Before and after 276x width 126, Around 276 x width 126
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 1PC 1 1700 38623873 24.91 SGD
In stock
black, Black 1PC 1 1700 38623882 24.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 4
2 star 0
1 star 2
Review Rating: 3.62
13 Customer Reviews
The reviews are automatic translation.
Road Bikes
5
From Japan
On 2016-03-09 15:52:48
Because the price was expensive, I bought it by bad thing, but it was betrayed in a good way. Since the front of the seat of the saddle has been lowered a bit, it is difficult to make the leveling out, but otherwise it was not a problem. The seating surface is not too soft, and if you can fit the position firmly, long distances of 100 km or more are also no problem at all.
This review is about item#38623873.
Saddle change on road bike
1
From Japan
On 2016-03-06 18:03:04
In the case of road bike, comfort changes extensively by saddle exchange. Because the saddle is not a price equal comfort, I bought it from the cheapest thing to try it, but it is a bad day. It did not suit my ass. After all, I bought a special product. It is a rice cake shop.
This review is about item#38623873.
bicycle
5
From Japan
On 2015-08-14 15:37:13
I have not got a long distance yet, but this price is good as it is a consumable item that does not have any problems in test drive, and it is often damaged.
This review is about item#38623882.
I use it on a road bike fellow
5
From Japan
On 2015-07-09 15:50:14
When I first saw it, I thought that it was a pricey product, but it is a saddle that I can use unexpectedly. The review of the people who are using for non-road bike or commuting is subtle, but on the road it is easy for the legs to move, ass is also hard to hurt and is also popular among friends. However, because the rigidity is weak, it may be unsuitable for those with weight.
This review is about item#38623882.
Bicycle repair
3
From Japan
On 2015-04-26 14:44:03
If you get on for a long time your butt hurts. We do not recommend when asking for comfort.
This review is about item#38623873.
Saddle change
3
From Japan
On 2014-09-19 18:09:42
Because the cushioning property is quite low, if you use it for 30 km in a row, you will have a lot of pain in the pelvis. It will withstand enough if used at distances less than this. It seems better to think that it is a saddle suitable for use in a short distance. Anatomic hall was functional and satisfied. I think that the saddle body is "gloomy" in the center, so it is gentle to the local part. The design is refreshing and not bad. And it is light. However, there are some unusual things to make, especially around the Anatomic Hall on the back side, stapler stoppers are exposed, probably it will rust soon. Although the price is reasonably satisfactory, if I can sell it to around 500 yen on a cushioning mamacari saddle with spring, I think that this saddle can be made even cheaper Yes.
This review is about item#38623873.
Purchased as a road bike saddle.
5
From Japan
On 2014-07-01 11:29:36
It's quite cheap in myself, is it okay? And purchased with anxious feelings. When the goods arrived, the cushioning was also good as it was touched, it was feeling like Physik · Aarione you are using now, so I was satisfied that I could purchase a good product.
This review is about item#38623873.
Since the original saddle has been torn down, it is for replacement
5
From Japan
On 2014-05-12 22:54:39
I thought that it was harder than it looks, but it seems quite soft and comfortable to sit on using it. If you are about 80 km, you can run as much as you can with the jersey alone (without pads) and it will be pretty good considering the price.
This review is about item#38623882.
I mainly use it for commuting.
3
From Japan
On 2013-08-11 15:55:24
The cushion is tough. I think that it is a little more soft. I used it only once, but there was no problem to ride around 20 minutes. The place to feel solidness is around the hole in the middle, so it may not feel unexpected hardness. It seems that the buttocks will hurt if you ride for a long time. I think that it is very good if it is a saddle a bit more soft at this price.
This review is about item#38623882.
Mounting on the road bike.
4
From Japan
On 2013-07-14 18:39:29
I have only got about 100 kilometers yet, but I think that it is a satisfactory product with a slender (little compression to the inner thigh), perforated, low price, satisfactory product. Will the feeling change when it comes to using it now? I am satisfied at the present moment.
This review is about item#38623873.

Related Products