Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Numerical Keypad

4.00 (3)
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
3.8
Warranty Period
About 6 months
Body Dimensions (Width x Depth x Height) (mm)
90x136x27
Keyboard Layout
20 keys
Compatible Models
Models equipped with a USB interface, runs Windows 7 (- SP1), Vista (-SP2), XP (SP2 - SP3)
Connector Shape
USB (A) male
Cable Length (m)
0.5
Power
USB bus power
Weight (g)
About 115
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 TK-TCM009BK 38624022 -
Discontinued
[x]
Silver 1PC 1 TK-TCM009SV 38624031 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Entering numbers
5
From Japan
On 2016-04-07 17:52:50
I could get it cheaply.
This review is about item#38624022.
Enter numbers
5
From Japan
On 2014-02-23 16:46:58
Easier than anything
This review is about item#38624022.
I use a personal computer at home.
2
From Japan
On 2013-04-08 21:24:33
USB is on the left side of the personal computer, and when you connect from there you put the numeric keypad on the right side the code is short and can not be placed on the right side. No way is it so short.
This review is about item#38624022.

Related Products