Buy more than* S$200* and get FREE SHIPPING

Wayzgoose

3.67 (3)
Color
black
...see all
Product Options
ADD TO CART
Weight (g) Dimension (Length L x Width W x Thickness) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (Length L x Width W x Thickness) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
440 225x185x50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6053 38624293 -
Discontinued
[x]
450 235x205x55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6052 38624302 -
Discontinued
[x]
375 260x140x50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1120 38624284 42.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As a replacement part for light car
2
From Japan
On 2012-08-24 17:55:50
I felt something strange at first, but if I got accustomed it would be comfortable, not stuffy, not rubbed, my legs were easy to turn and I was satisfied very much ... until the problem occurred in the third month. As the cushion part in the outer direction of the hole gets taller, the part between the hole and the hole rises relatively and it becomes a mild triangle horse and presses the anus. The urethra may get numb with a saddle that does not fit the body, but there is something to be said, but whether the anus is numb and there is a degree for maniacs as well. I chose M size because the distance between the ischias is about 11 cm, but in M, I think that the inner width of the hole from the hole is too small to distribute the load to the center part. Since the feeling of use till it was wonderful, I want to try L size this time, but I can not make a decision because I do not know the width of the L size hole - hole. I want product information to select goods matching the distance between the ischias.
This review is about item#38624293.
shopping
5
From Japan
On 2012-05-17 14:59:57
It is quite nice feeling. It is said that you should not ride a bike from a doctor, but ok? It is easy to get on for a long time.
This review is about item#38624293.
Cross bike saddle change
4
From Japan
On 2012-05-14 01:22:50
I replaced it because the cross bike's saddle is thin and hard. After the exchange, I thought that I failed honestly at first without going well, but dramatically improved by adjusting the angle of the saddle. Since you can change the usage feeling considerably just by slightly changing the angle, I think whether you would like to buy a person tenaciously pursue the angle and front and back position that suits him. In my case, making the seat of the donut part parallel to the ground fits nicely (for the entire saddle it feels somewhat upward). In general, when Osiri hurts, it is said to lower the saddle slightly, but it seems that I was the opposite.
This review is about item#38624302.