Buy more than* S$200* and get FREE SHIPPING

Super Light Chain 9 Stage

5.00 (1)
Pin Length (mm)
6.6
Number of Steps
9
Size
1/2x11/218x116L
Weight (g)
284
Color
Silver
Accessories
Connector (QF9 + QL9)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFL-H9 CR 38624397 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chain for bicycle 9 speed
5
From Japan
On 2014-07-19 08:16:49
I feel very supple with oilless Appearance is beautiful and satisfying
This review is about item#38624397.

Related Products

YBN

YBN