Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Colored Bike Chain

3.67 (3)
Pin Length (mm)
7.3
Link Number
116
Number of Steps
8
Weight (g)
295
Accessories
Connector (QR)
...see all>
Product Options
ADD TO CART
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 x 3/32 Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFL-H8 38624503 -
Discontinued
[x]
1/2x3/32 Pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFL-H8 38624494 -
Discontinued
[x]
1/2x3/32 Purple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFL-H8 38624521 -
Discontinued
[x]
1/2x3/32 Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFL-H8 38624537 -
Discontinued
[x]
1/2x3/32 Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFL-H8 38624485 -
Discontinued
[x]
1/2x3/32 White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFL-H8 38624512 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Chain exchange
5
From Japan
On 2014-06-23 13:59:19
The basic performance is really good. The sound is also small, and after shifting around, the speed change is also quick. Since the chain gets dirty strongly, the necessity of color is thin, but there is self satisfaction. It can not be helped baldly
This review is about item#38624485.
8-speed bicycle chain exchange
4
From Japan
On 2013-12-10 22:37:23
Shift change is also light, Shimano · DNP · Another company sprocket is all in good shape. Missing links are easy to remove as well, and maintenance is saved. People in color will naturally come off contact with the front derailleur and so on. Some of the KMC chains are colored only on the inside, but as they come off it will look like that. Unlike KMC, the original metal tones are correct. It is also plate-shaped and it looks good. The sound is also quiet.
This review is about item#38624537.
bicycle
2
From Japan
On 2012-02-01 08:10:18
I bought red, but the paint peels off and I can see silver bullion. It is weak to touch. Also, since it sticky, dust sticks to the surface. Wipe with kerosene and you can get sticky.
This review is about item#38624476.

Related Products

YBN

YBN