Buy more than* S$200* and get FREE SHIPPING

3W white LED clip light

4.00 (1)
Brightness
Incandescent light bulb 60W equivalent
Holding Ability (mm)
Clip / (width) 10 -30
Shade Dimensions (mm)
phi60x130, Phi60x130
Illumination (Lx)
600, 600
Light Source
3W white LED (non-replaceable)
Arm Length (mm)
65 (at the time of the longest)
Body Weight (g)
460, 460
Cord Length (m)
1.8 (when the adapter is connected)
Switch
Intermediate switch
Power Consumption (W)
4, 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CLLE03WH80CH 38624756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it in the light of the menu board placed at the entrance of the store.
4
From Japan
On 2015-10-13 20:38:17
I bought a white color without the LED bulb color, but, again, I think that the bulb color is better. Because it was external, I wanted stylish and waterproof items, but I think that it is okay as long as it is not in a rush, as it is a place where rain does not hit.
This review is about item#38624756.

Related Products