Buy more than* S$200* and get FREE SHIPPING

3W White LED Flexible Clip Light

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Up to the filament lamp 60W
Holding Ability (mm)
10-30 Clip / (width)
Shade Dimensions (mm)
phi60x130
Illumination (Lx)
600
Light Source
3W WHITE LED (NOT REPLACEABLE) IS
Arm Length (mm)
275 (at the time of the longest)
Body Weight (g)
540
Cord Length (m)
1.8 (When)
Switch
Intermediate switch
Power Consumption (W)
4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CFLE03WH80CH 38624765 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for lights of exhibition
4
From Japan
On 2015-04-07 13:40:49
We use it for the light of our product exhibition. Although I feel the brightness is somewhat dark, I felt very attractive point of compactness and power saving I bought the second one. The price is also reasonable and recommended.
This review is about item#38624765.

Related Products