Buy more than* S$200* and get FREE SHIPPING

Drop Proof Rubber Coated LED Lights

3.30 (10)
Batteries
AAA batteries x3
Light Source
WHITE LED (NOT REPLACEABLE)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
30x95
Body Weight (g)
About 35
...see all>
Product Options
ADD TO CART
Number of Using LED (Piece) Battery life (hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Using LED (Piece) Battery life (hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 50 (Continuous lighting) 1PC 1 LL80BK 38624826 -
Discontinued
[x]
6 40 (Continuous lighting) 1PC 1 LL81BK 38624835 -
Discontinued
[x]
9 30 (Steady) 1PC 1 LL82BK 38624844 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 3
Review Rating: 3.30
10 Customer Reviews
The reviews are automatic translation.
Foot lamp lighting at night, for work at night
5
From Japan
On 2017-01-20 21:35:35
It is lightweight and convenient without carrying bulky to carry it in hand bag. The price is reasonable, and the brightness is enough.
This review is about item#38624835.
When inspected
1
From Japan
On 2016-08-28 09:23:58
It is put in the inspection place so that it can be used immediately at inspection. I bought it with good drip-proofing, but when I dropped it badly, the tip end was cracked. Contact became worse, it did not turn on, drip-proof was lost.
This review is about item#38624826.
During engine maintenance
5
From Japan
On 2016-08-15 18:04:11
It is compact, lightweight and bright so it's easy to use.
This review is about item#38624844.
Observation of cut surface of product
4
From Japan
On 2016-01-26 17:04:15
There are places I want a little more brightness, but in terms of price and size it is this place or something.
This review is about item#38624835.
Used at night
5
From Japan
On 2015-12-01 20:03:26
Light, small and convenient
This review is about item#38624835.
Induction of the vehicle in the evening
4
From Japan
On 2015-10-26 09:00:17
I want a ingenuity not to drop. It is easy to use on use.
This review is about item#38624835.
Use at work
5
From Japan
On 2015-02-07 03:26:27
It is easy to use because it is light and easy to hold and slip prevention is attached
This review is about item#38624835.
For cracking inspection
2
From Japan
On 2014-01-30 14:18:08
I was slightly dissatisfied because the case was weak soon breaking. Is it useless at this price?
This review is about item#38624826.
Inspect the inside of small parts
1
From Japan
On 2013-01-19 13:19:26
I bought four, including the difference in the number of lights, but it's fragility of astray! Immediately contact failure, battery lid broke the body when putting a little effort and the body cracked, just dropped from the desk (60 cm), it broke apart. I was surprised that I did not have 4 months and 3 months.
This review is about item#38624835.
I bought it because I can not see my feet during the night at the factory door lock.
1
From Japan
On 2012-05-30 15:31:25
To be honest, I was sorry. One LED is dying, the contact of the battery is bad, and there are times when it does not come in contact. I would like to have it replaced.
This review is about item#38624844.

Related Products