Buy more than* S$200* and get FREE SHIPPING

Union Socket Square Socket P2RF, Connection of Front Surface

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., As for end of product numbers -E type is a finger protect structure Round terminals cannot be used.please use Y-shaped terminal, etc.
Shape
P2RF (Front connection)
...see all>
Product Options
ADD TO CART
Finger Protect With/Without Continuous Current (A) Number of Pins Terminal Shape Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finger Protect With/Without Continuous Current (A) Number of Pins Terminal Shape Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
non- 10 5 Plug-in terminals About 27 Square / surface connecting type 5 pins 1PC 1 P2RF-05 06316791 5.99 SGD
In stock
Included 10 5 Plug-in terminal About 38 Square / surface connecting 5-pin types 1PC 1 P2RF-05-E 39090457 6.99 SGD
In stock
non- 5 8 Plug-in terminals About 33 Square / surface connecting type 8 pins 1PC 1 P2RF-08 06316807 6.99 SGD
In stock
Included 5 8 - About 38 No round terminal 1PC 1 P2RF-08-E 08587756 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:15:36
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#06316807.
For mounting relays
5
From Japan
On 2015-09-22 00:35:34
Especially it can be used without problems. It is a commodity without writing any more.
This review is about item#06316807.
Used for machine control
4
From Japan
On 2014-12-26 18:23:29
I could use it normally without any problems.
This review is about item#39090457.
Wiring remodeling inside control panel (for control circuit remodeling)
5
From Japan
On 2014-11-15 04:40:28
Because it is OMRON's relay socket, it is the same as other trading companies. Is not there excess packaging for one item?
This review is about item#06316807.
For power operation of camper
5
From Japan
On 2014-07-13 23:11:41
It is a good product that I was able to make it sick. The lock also automatically hangs, you can rest assured that it will click as you can fully install. The wiring character is too small, but there is no space so it may be unavoidable.
This review is about item#08587756.

Related Products